JUSTRITE 915122 Extra Shelf, 4 Foot Length | CD8DBB

JUSTRITE 915122 Extra Shelf, 4 Feet Length

Item: CD8DBB Model: 915122
In Stock

Get it by Tuesday, Jun 10

€586.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Shelf
ColorSilver
FinishGalvanized
Height2"
Length48"
MaterialSteel
Width16"

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)5.08
Ship length (cm)121.92
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelColorFinishPrice
JUSTRITE 915121 Extra Shelf, 3 Foot Length | CD8DBA 915121SilverGalvanized-
RFQ
JUSTRITE 915123 Extra Shelf, 5 Foot Length | CD8DBC 915123SilverGalvanized-
RFQ
JUSTRITE 915124 Extra Shelf, 6 Foot Length | CD8DBD 915124SilverGalvanized-
RFQ
JUSTRITE 915125 Extra Shelf, 8 Foot Length | CD8DBE 915125SilverGalvanized-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 915122 Extra Shelf, 4 Feet Length
€586.33 /unit