Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS MB404048 Strip Brush 3/16 W 48 Inch Length Trim 1 In | AA8DEQ 18A529

TANIS BRUSHES MB404048 Strip Brush 3/16 W 48 Inch Length Trim 1 In

Item: AA8DEQ Model: MB404048Cross Ref: 18A529
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Brush
Back Height0.21875"
Back TypeMetal Back
BackingStainless Steel
Backing Width0.1875"
Bristle ColorGray
Overall Length48"
Overall Trim1"
TypeMetal Back
Backing FlexibilityRigid
Backing Height3/16"
Backing Material - BrushStainless Steel
Backing Number#4
Bristle Diameter0.004"
Bristle MaterialStainless Steel
Bristle Trim Height3/4"
Bristle TypeCrimped Wire
Brush Length48"
Product TypeStrip Brush

Shipping Info:

Ship weight (kg) 4.635
Ship height (cm)10.16
Ship length (cm)124.46
Ship width (cm)11.43
HS code9603500000
Country of OriginUS

Product Variants

ProductModelOverall LengthBristle ColorBackingOverall TrimBacking WidthTypeFill TypeBack HeightPrice
TANIS MB404012 Strip Brush 3/16 W 12 Inch Length Trim 1 In | AA8DEN 18A527 MB40401212"GrayStainless Steel1"0.1875"Metal Back-0.21875"€34.97
TANIS MB404024 Strip Brush 3/16 W 24 Inch Length Trim 1 In | AA8DEP 18A528 MB40402424"GrayStainless Steel1"0.1875"Metal Back-0.21875"€69.92
TANIS MB404060 Strip Brush 3/16 W 60 Inch Length Trim 1 In | AA8DER 18A530 MB40406060"GrayStainless Steel1"0.1875"Metal Back-0.21875"€174.80
RFQ
TANIS MB404084 Strip Brush 3/16 W 84 Inch Length Trim 1 In | AA8DET 18A531 MB40408484"GrayStainless Steel1"0.1875"Metal Back-0.21875"€244.75
RFQ
TANIS MB404096 Strip Brush 3/16 W 96 Inch Length Trim 1 In | AA8DEU 18A532 MB40409696"GrayStainless Steel1"0.1875"Metal Back-0.21875"€267.17
RFQ
TANIS MB404212 Strip Brush 3/16 W 12 Inch Length Trim 2 In | AA8DEV 18A533 MB40421212"GrayStainless Steel2"0.1875"Metal Back-0.21875"€38.26
TANIS MB404224 Strip Brush 3/16 W 24 Inch Length Trim 2 In | AA8DEW 18A534 MB40422424"GrayStainless Steel2"0.1875"Metal Back-0.21875"€76.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES MB404048 Strip Brush 3/16 W 48 Inch Length Trim 1 In
€146.28 /unit