Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 52PP2H2GB Illuminated Push Button, Maintained Pull/Maintained Push, Red | CU2UCZ

SIEMENS 52PP2H2GB Illuminated Push Button, Maintained Pull/Maintained Push, Red

Item: CU2UCZ Model: 52PP2H2GBCross Ref: 22KT82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€335.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
Action TypeMaintained Pull / Maintained Push
Basic MaterialMetal
Bezel MaterialDie Cast Zinc
ColorRed
Contact Form2NC
Contact Rating10A @ 600V AC
FinishChrome Plated
Head MaterialChrome
Lamp Module TypeTransformer
Lamp Module Voltage240V AC
Lamp TypeLED
Lamp Voltage6V AC
Nema Contact Rating DesignationA600/P600
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Operators1
Operator Size44 mm
Replacement LampsMfr. No. 52AEB2
Terminal ConnectionPressure Plate
Type Of OperatorMushroom Head

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelContact FormLamp Module TypeLamp VoltageLamp Module VoltageLamp TypeContact RatingNema Contact Rating DesignationBezel MaterialPrice
SIEMENS 52BT6D9JV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TPZ 52BT6D9JV1NCFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€144.90
SIEMENS 52BT6D9J Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQA 52BT6D9J1NCFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€108.67
SIEMENS 52BT6D9JBV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQB 52BT6D9JBV1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€153.76
SIEMENS 52BT6D9K Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQC 52BT6D9K1NOFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€108.67
SIEMENS 52BT6D9JB Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQD 52BT6D9JB1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€134.47
SIEMENS 52BT6D9KBV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQE 52BT6D9KBV1NOFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€153.76
SIEMENS 52BT6D9AB Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQF 52BT6D9AB1NO/1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€156.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 52PP2H2GB Illuminated Push Button, Maintained Pull/Maintained Push, Red
€335.49 /unit