JUSTRITE 28168 Hplc Safety Can Manifold Kit Ss | AB4LFZ 1YNL2

JUSTRITE 28168 Hplc Safety Can Manifold, Stainless Steel

Item: AB4LFZ Model: 28168Cross Ref: 1YNL2
In Stock

Get it by Tuesday, Jun 17

€433.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold
ColorSilver
Height2 1/8"
Includes(4) 1/16 In Fittings, (4) 1/8 In Fittings, (4) Plug Caps
Length8 3/4"
MaterialStainless Steel
Width2 3/4"
Accessory TypeHPLC Manifold
Compatible Grainger Part Number1YNK2, 1YNK3, 1YNK6, 1YNK7
Compatible Mfr Part NumberBY12752, BY12755, TF12752, TF12755
For Use WithHPLC Waste Containers

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.4
Ship length (cm)22.23
Ship width (cm)6.99
HS code3926909980
Country of OriginCN

Product Variants

ProductModelColorHeightPrice
JUSTRITE 28177 Poly Manifold With Stainless Steel Fitting | AC3EUU 2RYJ5 28177Silver, White4 1/2"€413.72
JUSTRITE 28178 Poly Manifold With Polypropylene Fitting | AC3EUV 2RYJ6 28178Gray, White4 1/2"€279.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 28168 Hplc Safety Can Manifold, Stainless Steel
€433.73 /unit