Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC K3109-2XL Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium, Black/Red Leather | CR9MGX

LINCOLN ELECTRIC K3109-2XL Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium, Black/Red Leather

Item: CR9MGX Model: K3109-2XLCross Ref: 54RY22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
ApplicationWelding
Backing ColorBlack, Red
Backing MaterialLeather
ColorBlack, Red
ConstructionCut And Sewn
Cuff ColorBlack
Cuff Length5"
Cuff MaterialCowhide
Cuff StyleGauntlet
Glove CutGunn Full Back
Glove Hand StyleLeft And Right Hand
Glove MaterialCowhide
Glove StyleWelding
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Leather ColorBlack
Leather Glove Liner TypeCotton Liner With Silicone Knuckle Protection
Leather Palm ProcessSplit
Liner MaterialCotton
Oil-resistantNo
Palm MaterialCowhide
Reflective BackingNo
Rope Channel ReinforcementNo
Size2XL
Stitching MaterialKevlar
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Glove Back MaterialLeather
Glove ConstructionCut and Sewn
Glove Liner MaterialCotton
Glove MaterialsCowhide
Glove Size2XL
High-visibilityNo
Oil ResistantNo

Shipping Info:

Ship weight (kg) 0.45
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K3109-2XL Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium, Black/Red Leather
€124.47 /unit