VESTIL OLA-4-36-DLx Deluxe Overhead Load Lifter, 36 Inch Long, 4000 Lbs Capacity | CE3EHM

VESTIL OLA-4-36-DLx Deluxe Overhead Load Lifter, 36 Inch Long, 4000 Lb. Capacity

Item: CE3EHM Model: OLA-4-36-DLx
Limited Availability
€2,509.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Lifter
ColorBlue
Fork Height1 1/4"
Fork Length36"
Fork Width4"
Fork Width Range13" to 38"
Height89.19"
IncludesAdjustable Fork Width From 13" To 38"
Length43 3/4"
MaterialAluminum
Max. Height89.19"
Max. Travel Distance23 1/2"
Min. Height65.69"
Platform Length36"
Platform MaterialSteel
Platform Width38"
Power SourceManual
Retracted Height65.688"
Width39 3/4"

Shipping Info:

Ship length (cm)111.13
Ship width (cm)100.97
Country of OriginUS

Product Variants

ProductModelFork LengthLoad CapacityMaterialHeightMax. HeightMin. HeightPlatform LengthPlatform WidthPrice
VESTIL OLA-2-42 Deluxe Overhead Load Lifter Adjustable 2000 lb Capacity | AG7WNH OLA-2-4247 5/8"2000 lbs.Steel82.187"87 22/25"64.38"43.13"35.63"€2,269.82
RFQ
VESTIL OLA-4-42 Deluxe Overhead Load Lifter Adjustable 4000 lb Capacity | AG7WNJ OLA-4-4243 1/8"4000 lbs.Steel87 7/8"87 22/25"64.38"43.13"35.63"€2,669.75
RFQ
VESTIL OLA-2-36-DLx Deluxe Overhead Load Lifter, 36 Inch Long, 2000 Lbs Capacity | CE3EHK OLA-2-36-DLx36"-Aluminum89.19"89.19"65.69"36"38"€2,371.60
RFQ
VESTIL OLA-2-42-DLx Deluxe Overhead Load Lifter, 42 Inch Long, 2000 Lbs Capacity | CE3EHL OLA-2-42-DLx42"-Aluminum89.19"89.19"65.69"42"38"€2,456.47
VESTIL OLA-4-42-DLx Deluxe Overhead Load Lifter, 42 Inch Long, 4000 Lbs Capacity | CE3EHN OLA-4-42-DLx42"-Aluminum89.19"89.19"65.69"42"38"€2,851.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL OLA-4-36-DLx Deluxe Overhead Load Lifter, 36 Inch Long, 4000 Lb. Capacity
€2,509.53 /unit