JUSTRITE 12930 Carboy, Polypropylene, 10 L, 83 Mm | CD8DPQ

JUSTRITE 12930 Carboy, Polypropylene, 10L, 83 mm Cap

Item: CD8DPQ Model: 12930
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCarboy
Cap Size83 mm
Capacity2.6 gal.
Height19 1/2"
Length10 3/4"
MaterialPolypropylene
Width6 2/5"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)49.53
Ship length (cm)27.31
Ship width (cm)16.26
Country of OriginUS

Product Variants

ProductModelCapacityHeightCap SizePrice
JUSTRITE 12928 Carboy, Polypropylene, 2.5 L, 83 Mm | CD8DPN 129280.7 gal.12"83 mm-
RFQ
JUSTRITE 12929 Carboy, Polypropylene, 5 L, 83 Mm | CD8DPP 129291.3 gal.16.3"83 mm-
RFQ
JUSTRITE 12931 Carboy, Polypropylene, 20 L, 83 Mm | CD8DPR 129315.3 gal.24 1/5"83 mm-
RFQ
JUSTRITE 12932 Carboy, Polypropylene, 20 L, 120 Mm | CD8DPT 129325.3 gal.25 1/5"120 mm-
RFQ
JUSTRITE 12933 Carboy, Polypropylene, 40 L, 120 Mm | CD8DPU 1293310.6 gal.30 2/5"120 mm-
RFQ
JUSTRITE 12934 Carboy, Polypropylene, 75 L, 120 Mm | CD8DPV 1293419.8 gal.30"120 mm-
RFQ
JUSTRITE 12935 Carboy, Polypropylene, 10 L, 3 Inch San Neck | CD8DPW 129352.6 gal.19 1/5"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 12930 Carboy, Polypropylene, 10L, 83 mm Cap