GROVE GEAR NH8180016.00 | AY7JMK

GROVE GEAR NH8180016.00 NH-B818-15-R Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY7JMK Model: NH8180016.00Cross Ref: NH-B818-15-R
In Stock

Get it by Tuesday, Jun 17

€778.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-R
Center Distance1 3/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1 28/125 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp1 28/125 hp
Max. Input Hp1 28/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp1 29/500 hp
Output Key Size1/4" x 1 3/4"
Output Rpm116 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque571 lbs.-in.
Overhung Load1200 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-B-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR NH8180015.00 | AY4WNM NH8180015.001250 lbs.1 5/8 hp528 lbs.-in.Right Handed ShaftWorm1750 RPM1"Cast Iron€778.38
GROVE GEAR NH8180019.00 | AY4YAT NH8180019.001200 lbs.0.741 hp614 lbs.-in.Right Handed ShaftWorm1750 RPM1"Cast Iron€778.38
GROVE GEAR NH8180020.00 | AY6HGV NH8180020.001200 lbs.0.609 hp634 lbs.-in.Right Handed ShaftWorm1750 RPM1"Cast Iron€778.38
GROVE GEAR NH8180017.00 | AY6ZCH NH8180017.001200 lbs.1 23/500 hp630 lbs.-in.Right Handed ShaftWorm1750 RPM1"Cast Iron€778.38
GROVE GEAR NH8180013.00 | AY7MPT NH8180013.001200 lbs.2 3/5 hp436 lbs.-in.Right Handed ShaftWorm1750 RPM1"Cast Iron€778.38
GROVE GEAR NH8180022.00 | AY7PEH NH8180022.001200 lbs.0.449 hp623 lbs.-in.Right Handed ShaftWorm1750 RPM1"Cast Iron€778.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180016.00 NH-B818-15-R Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€778.38 /unit