Flat Shipping

Flat Shipping at €24.99 + VAT

JONARD JIC-175 Cable Stripper 6 In | AC3GFY 2TDY5

JONARD JIC-175 Cable Stripper 6 In

Item: AC3GFY Model: JIC-175Cross Ref: 2TDY5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Optic Cable Stripper
AdjustableNo
Cable TypeFiber Optic
Capacity250 µL
FunctionStripper
Handle MaterialMolded Plastic
Handle TypeErgonomic
InsulatedYes
Overall Length6"
Tether CapableNot Tether Capable
Adjustment MechanismNone
ApplicationStripping
Body MaterialPlastic
Cable Stripping Capacity3/16" to 1/2"
Cutting Capacities250 µm to 125 µm
FeaturesBlades are Ground and Hardened
For Wire/cable TypeFiber Optic Cable
Grip MaterialPlastic
Grip StyleStandard Cushion
Handle ColorYellow
Handle StyleStandard
Maximum Wire/cable Diameter250 µm
Product Length6"
Stripping Capacity - Solid Wire0.5"
Tether ReadyNo
Tool FunctionsCut
Weight0.3 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.78
Ship length (cm)21.84
Ship width (cm)9.14
HS code8203206030
Country of OriginTW

Product Variants

ProductModelHandle MaterialCapacityInsulatedPrice
JONARD JIC-125 Cable Stripper 5-1/4 In | AC3FCJ 2RZU7 JIC-125Plastic250 µm to 125 µmYes€35.45
JONARD JIC-375 Cable Stripper 6 In | AC3FCL 2RZU9 JIC-375Thermoplastic Rubber900 µm to 125 µmYes€39.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD JIC-175 Cable Stripper 6 In
€37.68 /unit