Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JONARD JIC-1022 Wire Stripper 22 To 10 Awg 6-3/4 In | AC3GCE 2TDK7

JONARD JIC-1022 Wire Stripper 22 To 10 Awg 6-3/4 In

Item: AC3GCE Model: JIC-1022Cross Ref: 2TDK7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Stripper/Cutter
AdjustableManual
Adjustment TypeManual
Cable TypeSolid And Stranded
Capacity22 AWG to 10 AWG
FunctionCut, Loop, Strip
Handle MaterialPlastic
Handle TypeDipped
InsulatedYes
Overall Length6 3/4"
Tether CapableNot Tether Capable
Adjustment MechanismManual
ApplicationCutting, Stripping
Body MaterialPlastic
Cable Stripping CapacityRG-59/6, RG-6
Cutting Capacities22 AWG to 10 AWG
FeaturesConveniently Located Bending Holes Makes Wire Looping Quick and Easy
FinishBlack Oxide
For Wire/cable TypeCopper Cable, Fiber Optic Cable
Grip StyleStandard Cushion
Handle ColorYellow
Handle StyleStandard
Jaw Opening TypeSpring Return
Maximum Wire/cable Diameter3 mm
Minimum Wire/cable Diameter0.6 mm
Product Length6 3/4"
Stripping Capacity - Solid Wire10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Stripping Capacity- Stranded Wire10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Tether ReadyNo
Weight0.34 lbs.

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)2.03
Ship length (cm)23.11
Ship width (cm)7.87
HS code8203206060
Country of OriginCN

Product Variants

ProductModelCapacityInsulatedHandle MaterialPrice
JONARD JIC-1626 Wire Stripper 26 To 16 Awg 6-3/4 In | AC3GCF 2TDK8 JIC-162626 AWG to 16 AWGYesPlastic€17.41
JONARD JIC-2030 Wire Stripper 30 To 20 Awg 6-3/4 In | AC3GCG 2TDK9 JIC-203030 AWG to 20 AWGYesPlastic€18.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD JIC-1022 Wire Stripper 22 To 10 Awg 6-3/4 In
€26.61 /unit