Flat Shipping

Flat Shipping at €24.99 + VAT

JONARD JIC-1626 Wire Stripper 26 To 16 Awg 6-3/4 In | AC3GCF 2TDK8

JONARD JIC-1626 Wire Stripper 26 To 16 Awg 6-3/4 In

Item: AC3GCF Model: JIC-1626Cross Ref: 2TDK8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Stripper/Cutter
AdjustableManual
Adjustment TypeManual
Cable TypeSolid And Stranded
Capacity26 AWG to 16 AWG
FunctionCut, Strip
Handle MaterialPlastic
Handle TypeDipped
InsulatedYes
Overall Length6 3/4"
Tether CapableNot Tether Capable
Adjustment MechanismManual
ApplicationCutting, Stripping
Body MaterialPlastic
Cutting Capacities26 AWG to 16 AWG
FeaturesConveniently Located Holes Make Bending and Looping Wire Quick and Easy
FinishBlack Oxide
For Wire/cable TypeSolid Wire, Stranded Wire
Grip StyleStandard Cushion
Handle ColorYellow
Handle StyleStandard
Jaw Opening TypeSpring Return
Maximum Stripping Capacity - Solid Wire16 AWG
Maximum Stripping Capacity - Stranded Wire16 AWG
Maximum Wire/cable Diameter1.3 mm
Minimum Stripping Capacity - Solid Wire26 AWG
Minimum Stripping Capacity - Stranded Wire26 AWG
Minimum Wire/cable Diameter0.4 mm
Stripping Capacity - Solid Wire16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Stripping Capacity- CableRG-59/6, RG-6
Stripping Capacity- Stranded Wire16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Tether ReadyNo
TypeElectrical Wire Strippers
Weight0.35 lbs.

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)1.78
Ship length (cm)23.11
Ship width (cm)7.87
HS code8203206060
Country of OriginCN

Product Variants

ProductModelCapacityInsulatedHandle MaterialPrice
JONARD JIC-1022 Wire Stripper 22 To 10 Awg 6-3/4 In | AC3GCE 2TDK7 JIC-102222 AWG to 10 AWGYesPlastic€15.09
JONARD JIC-2030 Wire Stripper 30 To 20 Awg 6-3/4 In | AC3GCG 2TDK9 JIC-203030 AWG to 20 AWGYesPlastic€18.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD JIC-1626 Wire Stripper 26 To 16 Awg 6-3/4 In
€21.00 /unit