Flat Shipping

Flat Shipping at €24.99 + VAT

JOMAR VALVE T-84-M Ball Valve, 1/8 Inch Pipe, 1/8 Inch Tube, 450, 450, Lever Handle, FIP, FIP | CR6BKZ

JOMAR VALVE T-84-M Ball Valve, 1/8 Inch Pipe, 1/8 Inch Tube, 450, 450, Lever Handle, FIP, FIP

Item: CR6BKZ Model: T-84-MCross Ref: 58ZL12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Handle TypeLever
Max. Steam Pressure450 psi
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Body MaterialChrome-Plated Brass
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21/8"
Connection Type - Side 1IPS
Connection Type - Side 2IPS
HandleLocking Lever
Handle ColorBlack
Handle Height1.05"
Handle Length0.86"
Handle MaterialGlass Filled Nylon
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1/8"
Overall Length1.54"
Seal MaterialBrass
Seat MaterialPTFE
StandardsANSI B1.20.1, MSS SP-110
Stem TypeBlowout Resistant
Vacuum Service Rating29 in. hg
Valve Body StyleStraight
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Steam PressureBody MaterialMax. PressureBall MaterialSeat MaterialHandle MaterialValve StructureTemp. RangePrice
JOMAR VALVE T-CS-2001N-SS-4B Ball Valve, 1/2 Inch Pipe, 1/2 Inch Tube, 150 PSI CWP, -20-500 Deg F | CR6BKT T-CS-2001N-SS-4B150 psi WSP-------€140.26
JOMAR VALVE T-84-M Ball Valve, 1/2 Inch Pipe, 1/2 Inch Tube, 450, 450, Lever Handle, FIP, FIP | CR6BKU T-84-M450 psi-------€9.33
JOMAR VALVE T-84-M Ball Valve, 1/4 Inch Pipe, 1/4 Inch Tube, 450, 450, Lever Handle, FIP, FIP | CR6BKV T-84-M450 psiBrass450 psi---Mini-€18.88
JOMAR VALVE T-CS-2001N-SS-4B Ball Valve, 2 Inch Pipe, 2 Inch Tube, 150 PSI CWP, -20-500 Deg F, Thread | CR6BKW T-CS-2001N-SS-4B-Carbon Steel150 psiStainless SteelTFMTMCarbon SteelThree Piece-20°F to +500°F€513.24
JOMAR VALVE T-CS-2001N-SS-4B Ball Valve, 3/4 Inch Pipe, 3/4 Inch Tube, 150 PSI CWP, -20-500 Deg F | CR6BKX T-CS-2001N-SS-4B150 psi WSP-------€168.64
JOMAR VALVE T-84-M Ball Valve, 3/8 Inch Pipe, 3/8 Inch Tube, 450, 450, Lever Handle, FIP, FIP | CR6BKY T-84-M450 psi-------€7.03
JOMAR VALVE JF-100TFM Brass Ball Valve, MNPT, 3/4 Inch | CR6BLA JF-100TFM--------€14.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOMAR VALVE T-84-M Ball Valve, 1/8 Inch Pipe, 1/8 Inch Tube, 450, 450, Lever Handle, FIP, FIP
€19.23 /unit