Flat Shipping

Flat Shipping at €24.99 + VAT

JOMAR VALVE 400-204 Pipe Thread Sealant, HeavyweigHeight, 16 fl oz, Brush-Top Can, White | CR6BMQ

JOMAR VALVE 400-204 Pipe Thread Sealant, HeavyweigHeight, 16 fl oz, Brush-Top Can, White

Item: CR6BMQ Model: 400-204Cross Ref: 41NK87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Sealant
ApplicationGas And Piping, Plumbing
Application MethodBrush
Begins To HardenNot Specified
Chemical BasePTFE
ColorWhite
Container Size16 fl. oz.
Container TypeBrush Top Can
Cure TypeNon Hardening
FeaturesLead Free
Flash Point200°F
For Fluid TypeAir, Butane, Diesel Fuel Oil, Fuels, Kerosene, Natural Gas, Petroleum, Propane, Steam, Water
For Material TypeABS, CPVC, Fiberglass, Metal, Nylon, Polybutylene, Polyethylene, Polypropylene, PVC
Max. Operating Temp.400°F
Maximum Application Temperature400°F
Maximum Operating Pressure For Gases3000 psi
Maximum Operating Pressure For Liquids10000 psi
Mfr. SeriesHeavy Weight Series
Min. Operating Temp.-50°F
Minimum Application Temperature-40°F
Non-toxicYes
Product FormPaste
Resistance PropertiesLubricating, Non Corrosive
Sealant ContainerCan
Specific Gravity1.41
Storage RequirementsDarkness
StrengthHigh
Temp. Range-50°F to +400°F
Voc Content304 g/L
Industry ApplicationGas and Piping, Plumbing
Maximum Operating Temperature400°F
Minimum Operating Temperature-50°F
SeriesHeavyweight
StandardsMIL-SPEC. TT-S-1732, QLSR - PIPE JOINT SEALING COMPOUND, UL LISTED

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeMaximum Operating Pressure For LiquidsResistance PropertiesChemical BaseCure TypeFlash PointMin. Operating Temp.Price
JOMAR VALVE 400-104 Pipe Thread Sealant, Green Stuff, 16 fl oz, Brush-Top Can, Green, Non-Corrosive | CR6BMM 400-10416 fl. oz.Brush Top Can6000 psiNon CorrosiveHydrocarbonNon Hardening200°F-50°F€16.51
JOMAR VALVE 400-101 Pipe Thread Sealant, Green Stuff, 2 fl oz, Tube, Green, Non-Corrosive | CR6BMN 400-1012 fl. oz.Tube6000 psiNon CorrosiveHydrocarbonNon Hardening200°F-50°F€3.07
JOMAR VALVE 400-105 Pipe Thread Sealant, Green Stuff, 32 fl oz, Brush-Top Can, Green, Non-Corrosive | CR6BMP 400-10532 fl. oz.Brush Top Can6000 psiNon CorrosiveHydrocarbonNon Hardening200°F-50°F€30.67
JOMAR VALVE 400-005 Pipe Thread Sealant, White Stuff, 32 fl oz, Brush-Top Can, White | CR6BMR 400-00532 fl. oz.Brush Top Can8000 psiLubricating, Non Corrosive-Non Hardening200°F-50°F€32.26
JOMAR VALVE 400-103 Pipe Thread Sealant, Green Stuff, 8 fl oz, Brush-Top Can, Green, Non-Corrosive | CR6BMT 400-1038 fl. oz.Brush Top Can6000 psiNon CorrosiveHydrocarbonNon Hardening200°F-50°F€10.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOMAR VALVE 400-204 Pipe Thread Sealant, HeavyweigHeight, 16 fl oz, Brush-Top Can, White
€66.33 /unit