JOMAR VALVE 400-101 Pipe Thread Sealant, Green Stuff, 2 fl oz, Tube, Green, Non-Corrosive | CR6BMN

JOMAR VALVE 400-101 Pipe Thread Sealant, Green Stuff, 2 fl oz, Tube, Non-Corrosive

Item: CR6BMN Model: 400-101Cross Ref: 41NK83
In Stock

Get it by Wednesday, Jun 11

€3.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Sealant
ApplicationGas And Piping, Plumbing
Application MethodBrush
Begins To HardenNot Specified
Chemical BaseHydrocarbon
ColorGreen
Container Size2 fl. oz.
Container TypeTube
Cure TypeNon Hardening
FeaturesLead Free
Flash Point200°F
For Fluid TypeAir, Butane, Diesel Fuel Oil, Fuels, Kerosene, Natural Gas, Petroleum, Propane, Steam, Water
For Material TypeABS, CPVC, Fiberglass, Metal, Nylon, Polybutylene, Polyethylene, Polypropylene, PVC
Max. Operating Temp.400°F
Maximum Application Temperature400°F
Maximum Operating Pressure For Gases3000 psi
Maximum Operating Pressure For Liquids6000 psi
Min. Operating Temp.-50°F
Minimum Application Temperature-40°F
Non-toxicYes
Product FormPaste
Resistance PropertiesNon Corrosive
Sealant ContainerCan
Specific Gravity1.41
Specific Sealing ApplicationGeneral Purpose Thread Sealing
Storage RequirementsDarkness
StrengthHigh
Temp. Range-50°F to +400°F

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeMaximum Operating Pressure For LiquidsResistance PropertiesChemical BaseCure TypeFlash PointMin. Operating Temp.Price
JOMAR VALVE 400-104 Pipe Thread Sealant, Green Stuff, 16 fl oz, Brush-Top Can, Green, Non-Corrosive | CR6BMM 400-10416 fl. oz.Brush Top Can6000 psiNon CorrosiveHydrocarbonNon Hardening200°F-50°F€16.51
JOMAR VALVE 400-105 Pipe Thread Sealant, Green Stuff, 32 fl oz, Brush-Top Can, Green, Non-Corrosive | CR6BMP 400-10532 fl. oz.Brush Top Can6000 psiNon CorrosiveHydrocarbonNon Hardening200°F-50°F€30.67
JOMAR VALVE 400-204 Pipe Thread Sealant, HeavyweigHeight, 16 fl oz, Brush-Top Can, White | CR6BMQ 400-20416 fl. oz.Brush Top Can10000 psiLubricating, Non CorrosivePTFENon Hardening200°F-50°F€75.86
JOMAR VALVE 400-005 Pipe Thread Sealant, White Stuff, 32 fl oz, Brush-Top Can, White | CR6BMR 400-00532 fl. oz.Brush Top Can8000 psiLubricating, Non Corrosive-Non Hardening200°F-50°F€32.26
JOMAR VALVE 400-103 Pipe Thread Sealant, Green Stuff, 8 fl oz, Brush-Top Can, Green, Non-Corrosive | CR6BMT 400-1038 fl. oz.Brush Top Can6000 psiNon CorrosiveHydrocarbonNon Hardening200°F-50°F€10.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOMAR VALVE 400-101 Pipe Thread Sealant, Green Stuff, 2 fl oz, Tube, Non-Corrosive
€3.07 /unit