JOHNSON CONTROLS V-4000-1 Actuator Pneumatic 4 Sq.in | AF7ENL 20XH89

JOHNSON CONTROLS V-4000-1 Actuator Pneumatic 4 Sq.in

Item: AF7ENL Model: V-4000-1Cross Ref: 20XH89
In Stock

Get it by Tuesday, Jun 17

€247.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Actuator
Air Connection TypeBarbed Hose
Diaphragm MaterialSynthetic Rubber
Overall Length3 9/32"
Overall Width2 27/32"
Air Connection Size5/32", 1/4"
Control Pressure - Maximum30 psi
Effective Diaphragm Area4 sq. in
Housing MaterialGlass-Reinforced Nylon
Includes Mounting KitValve Mounting Kit Not Included
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-20°F
Spring Range Maximum13 psi
Spring Range Minimum3 psi
Yoke MaterialGlass Reinforced Nylon

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)8.31
Ship length (cm)7.21
Ship width (cm)7.21
HS code8412390080
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS V-4000-1 Actuator Pneumatic 4 Sq.in
€247.10 /unit