Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS M9220-BDC-3 Actuator On/off 177 Torque | AD4HLD 41P598

JOHNSON CONTROLS M9220-BDC-3 Actuator On/off 177 Torque

Item: AD4HLD Model: M9220-BDC-3Cross Ref: 41P598
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€591.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuator
Ambient Temp. Range131°F
ApplicationDampers
Depth3 3/16" , 3 3/8"
Electrical Connection TypeHardwired
Electrical ConnectionsCable
For Shaft Dia.3/4"
For Shaft Height1/2"
For Shaft ShapeRound, Square
For Shaft Width1/2"
For Use With Building Automation SystemsBuilding Automation System Compatible
Height10 1/2" , 10 5/16"
IncludesAnti-Rotation Bracket
Mounting TypeDirect , Direct Mount
Number Of Auxiliary Switches2
Overall Depth3 1/4"
Overall Height10 3/8"
Overall Width4"
Power Consumption25 VA
Spring ReturnSpring Return , Yes
Stroke Deg.90°
Switch TypeTwo Spdt
Time To Close57 sec.
Timing24 sec. to 57 sec.
Torque177 lbs.-in.
TypeSpring Return
Voltage230V
Width4"

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)26.19
Ship length (cm)8.1
Ship width (cm)10.16
HS code8501104060
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS M9220-BDC-3 Actuator On/off 177 Torque
€591.18 /unit