Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS M9220-601 Coupler Kit | AD4HKQ 41P585

JOHNSON CONTROLS M9220-601 Coupler Kit

Item: AD4HKQ Model: M9220-601Cross Ref: 41P585
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler Kit
Compatible With BrandJohnson Controls
Compatible With Grainger Part Number41P596
Compatible With Manufacturer Model NumberM9220-BAC-3
Compatible With SeriesSeries M9220
Maximum Round Shaft Diameter3/4"
Maximum Square Shaft Width3/8"
Minimum Round Shaft Diameter1/2"
Minimum Square Shaft Width1/2"
Product TypeCoupler Kit
StandardsCE LISTED, CSA C22.2 NO.139, EMC DIRECTIVE 2004/108/EC, UL 873, FILE E27734, CCN XAPX

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)10.16
Ship length (cm)8.89
Ship width (cm)13.97
HS code8503007500
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS M9220-601 Coupler Kit
€18.02 /unit