GRAINGER 40X48 MD PE RACKO PE LPD BLUE (WITH LIP) Rackable Pallet, 4-Way, High Density, Polyethylene, 48 x 40 x 6-3/4 Inch Size | CD2WVF 418C86

GRAINGER 40X48 MD PE RACKO PE LPD BLUE (WITH LIP) Rackable Pallet, 4-Way, High Density, Polyethylene, 48 x 40 x 6-3/4 Inch Size

Item: CD2WVF Model: 40X48 MD PE RACKO PE LPD BLUE (WITH LIP)Cross Ref: 418C86
In Stock

Get it by Tuesday, Jun 10

€228.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet
ColorBlue
Dynamic Load Capacity5000 lbs.
Height6 3/4"
Length48"
MaterialHDPE
Pallet Entry4-Way
Pallet TypeRackable
Rackable Capacity2200 lbs.
Static Load Capacity30000 lbs.
Width40"
Compatible Fork Width - Maximum11 3/4"
Compatible Load TypePallet Jack
IncludesLip
Includes CastersCasters Not Included
Overall Height6 1/4"
Overall Length48"
Overall Width40"
StandardsFDA APPROVED

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)17.15
Ship length (cm)121.92
Ship width (cm)101.6
Country of OriginUS

Product Variants

ProductModelPallet TypeStatic Load CapacityDynamic Load CapacityColorRackable CapacityPallet EntryPallet ClassNumber Of WaysPrice
GRAINGER 42X30 SMALL FORMAT PALLET Pallet 41-13/16 Inch Length x 29-13/16 Inch Height Black | AH8GNV 38TA09 42X30 SMALL FORMAT PALLETNestable10000 lbs.2800 lbs.Black-4-Way--€76.36
GRAINGER 24X24 MODULAR POP PALLET Pallet 24 Inch Length x 24 Inch Height Black | AH8GNW 38TA10 24X24 MODULAR POP PALLETStackable8000 lbs.1000 lbs.Black-4-Way--€38.57
GRAINGER 24X48 MODULAR POP PALLET Pallet 48 Inch Length x 24 Inch Height Black | AH8GNX 38TA11 24X48 MODULAR POP PALLETStackable15000 lbs.2000 lbs.Black-4-Way--€75.07
GRAINGER 48X48 MODULAR POP PALLET Pallet 48 Inch Length x 48 Inch Height Black | AH8GNY 38TA12 48X48 MODULAR POP PALLETStackable20000 lbs.4000 lbs.Black-4-Way--€133.98
GRAINGER 45X48-BR MI CISF LP BLK Pallet Nestable Plastic 45-45/64 Inch Width | AH8UBZ 38ZF49 45X48-BR MI CISF LP BLKNestable30000 lbs.4000 lbs.Black-4-Way--€199.65
GRAINGER 40X48 MD PE RACKO LPD BLACK (WITH LIP) Rackable Pallet, 4-Way, High Density, Polyethylene, 48 x 40 x 6-3/4 Inch Size | CD2WVE 418C85 40X48 MD PE RACKO LPD BLACK (WITH LIP)Rackable30000 lbs.5000 lbs.Black2200 lbs.4-Way--€224.61
GRAINGER APPROVED 40X48 RCKR BLK Rackable Pallet, 4 Way, 48 Inch x 40 Inch x 5 5/8 Inch Size, Hdpe | CH6JTC 20HK76 40X48 RCKR BLKRackable30000 lbs.5000 lbs.Black2800 lbs.--4€235.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 40X48 MD PE RACKO PE LPD BLUE (WITH LIP) Rackable Pallet, 4-Way, High Density, Polyethylene, 48 x 40 x 6-3/4 Inch Size
€228.33 /unit