Flat Shipping

Flat Shipping at €24.99 + VAT

SIEVERT DRK-25 Repair Torch Kit Roofing Propane Fuel | AH7BKQ 36RC34

SIEVERT DRK-25 Repair Torch Kit Roofing Propane Fuel

Item: AH7BKQ Model: DRK-25Cross Ref: 36RC34
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€593.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorch Kit
ApplicationBrazing, Heating Shrinking, Paint Stripping, Precision, Sheet Metal, Soldering, Waterproofing/Welding
CharacteristicsRoofing Repair Equipment
Flame TypeStandard , Wide Brush Flame
FuelPropane
Gas ServicePropane
IncludesDetail Burner, Hand Tightened Regulator, Hose, Neck Tube Support Stand, Universal Handle
Propane Temp.+1000°F to +3400°F
Product TypeOutdoor Torch Kit

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginSE

Product Details:

    • Ignitor : Instant On/Off
    • Propane Btus per Hour : 148,000
    • Propane Temp. : 1000 to 3400 Degrees F
    • Characteristics: Roofing Repair Equipment

Product Variants

ProductModelFlame TypeFuelGas ServicePrice
SIEVERT RKC-25 Repair Torch Kit Roofing Propane Fuel | AH7BKR 36RC35 RKC-25StandardPropane-€1,074.94
SIEVERT RKD-25 Repair Torch Kit Roofing Propane Fuel | AH7BKT 36RC36 RKD-25Wide Brush FlamePropanePropane€720.81
SIEVERT RKD-4 Repair Torch Kit Roofing Propane Fuel | AH7BKU 36RC37 RKD-4Wide Brush FlamePropanePropane€549.64
SIEVERT RKF-25 Repair Torch Kit Roofing Propane Fuel | AH7BKV 36RC38 RKF-25Wide Brush FlamePropanePropane€670.52
SIEVERT RKH-4S Repair Torch Kit Roofing Propane Fuel | AH7BKW 36RC39 RKH-4SWide Brush FlamePropanePropane€637.76
SIEVERT URK-4 Repair Torch Kit Roofing Propane Fuel | AH7BKX 36RC41 URK-4StandardPropanePropane€855.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEVERT DRK-25 Repair Torch Kit Roofing Propane Fuel
€593.00 /unit