JOBOX 610990 Optional 4.5 Inch Drawer | AF4ULM 9KEH2

JOBOX 610990 Replacement Drawer, 21.875 x 16.875 x 4.5 Inch Size, White, Steel

Item: AF4ULM Model: 610990Cross Ref: 9KEH2
In Stock

Get it by Friday, Jun 13

€284.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Bench Drawer
ColorWhite
FinishPowder Coat
Height4 1/2"
Length21 7/8"
MaterialSteel
PackagingBoxed
TypeRolling Work Bench Model
Width16 7/8"

Shipping Info:

Ship weight (kg) 8.5275
Ship height (cm)14.99
Ship length (cm)61.47
Ship width (cm)52.32
HS code9403907080
Country of OriginUS

Product Details:

JOBOX 610990 optional drawer is used to replace drawers in the brand's 675, 676, 677 & 678 rolling workbenches. It is used to store tools & supplies.

Features:

  • Crescent JOBOX 610990 optional drawer has a depth of 4-1/2 inches and is white in colour.
  • It features steel construction with powder paint finish for corrosion resistance.
  • This 18-gauge steel drawer is equipped with heavy-duty ball bearing glides to reduce friction and deliver smooth operation.

Compatible Accessories:

Frequently Asked Questions:

Q. Why are ball bearings important?

A. While pulling a drawer for opening, it glides across bearing balls to prevent direct rubbing against the furniture.

Q. What are the different types of drawer slides?

A.

  • Ball bearing drawer slides
  • Under mount drawer slides
  • Centre mount drawer slides
  • Side mount drawer slides
  • Soft close ball bearing drawer slides
  • Roller slides

Q. How much load can this JOBOX 610990 optional drawer withstand?

A. This JOBOX 610990 optional drawer can handle loads up to 75 lb.

Product Variants

ProductModelHeightMaterialColorTypeFinishPrice
JOBOX 605990 Replacement Drawer, 21.875 x 16.875 x 2.5 Inch Size, White, Steel | CH9CAE 6059902 1/2"SteelWhite-Powder Coat€238.30
RFQ
JOBOX 606990 Replacement Drawer, 21.875 x 16.875 x 4.5 Inch Size, White, Steel | CH9CAF 6069904 1/2"SteelWhite-Powder Coat€255.56
RFQ
JOBOX 607990 Replacement Drawer, 21.875 x 16.875 x 5.5 Inch Size, White, Steel | CH9CAG 6079905 1/2"SteelWhite-Powder Coat€271.11
RFQ
JOBOX 609990 Replacement Drawer, 21.875 x 16.875 x 2.5 Inch Size, White, Steel | CH9CAH 6099902 1/2"SteelWhite-Powder Coat€259.02
RFQ
JOBOX 611990 Replacement Drawer, 21.875 x 16.875 x 5.5 Inch Size, White, Steel | CH9CAJ 6119905 1/2"SteelWhite-Powder Coat€298.72
RFQ
JOBOX 616990 Replacement Drawer, 21.875 x 16.875 x 10 Inch Size, White, Steel | CH9CAK 61699010"SteelWhite-Powder Coat€284.89
RFQ
JOBOX 617990 Replacement Drawer, 21.875 x 16.875 x 10 Inch Size, White, Steel | CH9CAL 61799010"SteelWhite-Powder Coat€284.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 610990 Replacement Drawer, 21.875 x 16.875 x 4.5 Inch Size, White, Steel
€284.89 /unit