JOBOX 617990 Replacement Drawer, 21.875 x 16.875 x 10 Inch Size, White, Steel | CH9CAL

JOBOX 617990 Replacement Drawer, 21.875 x 16.875 x 10 Inch Size, White, Steel

Item: CM9GFL Model: 617990
Limited Availability
€284.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Bench Drawer
ColorWhite
FinishPowder Coat
Height10"
Length21 7/8"
MaterialSteel
PackagingBoxed
Width16 7/8"

Product Details:

JOBOX 617990 replacement drawer is retrofitted to existing rolling workbenches (already in-service) when the drawers are damaged, missing or need an upgrade.

Features:

  • This unit features 18 gauge steel construction for structural strength and durability.
  • It comes with ball bearing glides for smooth and quiet operation (opening / closing) and allows easy access to the contents.
  • This unit is completely assembled and can be directly installed on the workbench.
  • It also features finished sides, backs and bottoms with a white powder coating for added toughness and an aesthetic look.
  • This 10-inch drawer can handle loads up to 75 lb.

Product Variants

ProductModelHeightMaterialColorTypeFinishPrice
JOBOX 610990 Optional 4.5 Inch Drawer | AF4ULM 9KEH2 6109904 1/2"SteelWhiteRolling Work Bench ModelPowder Coat€284.89
JOBOX 605990 Replacement Drawer, 21.875 x 16.875 x 2.5 Inch Size, White, Steel | CH9CAE 6059902 1/2"SteelWhite-Powder Coat€238.30
RFQ
JOBOX 606990 Replacement Drawer, 21.875 x 16.875 x 4.5 Inch Size, White, Steel | CH9CAF 6069904 1/2"SteelWhite-Powder Coat€255.56
RFQ
JOBOX 607990 Replacement Drawer, 21.875 x 16.875 x 5.5 Inch Size, White, Steel | CH9CAG 6079905 1/2"SteelWhite-Powder Coat€271.11
RFQ
JOBOX 609990 Replacement Drawer, 21.875 x 16.875 x 2.5 Inch Size, White, Steel | CH9CAH 6099902 1/2"SteelWhite-Powder Coat€259.02
RFQ
JOBOX 611990 Replacement Drawer, 21.875 x 16.875 x 5.5 Inch Size, White, Steel | CH9CAJ 6119905 1/2"SteelWhite-Powder Coat€298.72
RFQ
JOBOX 616990 Replacement Drawer, 21.875 x 16.875 x 10 Inch Size, White, Steel | CH9CAK 61699010"SteelWhite-Powder Coat€284.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 617990 Replacement Drawer, 21.875 x 16.875 x 10 Inch Size, White, Steel
€284.89 /unit