JET TOOLS JWBS-15 Band Saw, Vertical, 115/230VAC, 14 1/8 Inch Throat Dp - Vertical, 3, 100 | CR4ZFU

JET TOOLS 714600 JWBS-15 Band Saw, Vertical, 115/230VAC, 14 1/8 Inch Throat Dp - Vertical

Item: CR4ZFU Model: 714600Cross Ref: 52JT16 / JWBS-15
In Stock

Get it by Monday, Jun 16

€2,375.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw
Amps15/7.5A
Blade Dia.14 3/4"
Blade Length133"
Blade Thickness0.026"
Cutting Capacity Square14"
FeaturesResaw Capacity For Cutting Large Pieces Of Wood, Slicing Veneers, Cutting Book Matched Panels, Precision Ground Cast Iron Table For Added Stability And Work Support Fence System Micro Adjustable, Dual Position Side Plate Tool-Less, Independently Adjustable, Upper And Lower Ball Bearing Guides Rigid, Four Sided Guide Post With Rack And Pinion Adjustment For Optimum Blade Support
Frequency60 Hz
Hp1 3/4 hp
IncludesBracket, Fence Body, Guide Rail, Handwheel With Handle, Lifting Ring, Miter Gauge Assembly, Resaw Fence, Table, Table Insert
Material ApplicationWood
Max. Blade Length133"
Max. Blade Width1"
Min. Blade Length131.812"
Min. Blade Width1/8"
Miter Angle Range-5° to +45°
Number Of Speed Settings2
Operation TypeManual
Overall Depth29 1/2"
Overall Height74"
Overall Width32"
Phase1
Rectangular Cutting Capacity14.125" x 14"
Round Cutting Capacity14"
Sfpm Range3100 SFPM
Table Dimensions21.5" x 16"
Throat Depth14 1/8"
TypeVertical
Voltage115/230V AC
Amps Ac15/7.5A
Band Saw OperationManual
Band Saw TypeVertical
Blade Wheels Dia.14.75"
Current15/7.5A
Hz60 Hz
Rectangular Cutting Capacity - Horizontal14 1/8" x 14"
Round Cutting Capacity - Horizontal14"
Throat Depth - Vertical14 1/8"

Shipping Info:

Ship weight (kg) 207
Ship height (cm)74.93
Ship length (cm)74.93
Ship width (cm)81.28
Country of OriginTW

Product Variants

ProductModelVoltageThroat DepthSfpm RangeBlade LengthMax. Blade LengthMax. Blade WidthCutting Capacity SquareOverall HeightPrice
JET TOOLS JWBS-15-3 Band Saw, Vertical, 230VAC, 14 1/8 Inch Throat Dp - Vertical | CR4ZFW 714650230V AC14 1/8"3100 SFPM133"133"1"14"74"€2,524.49
JET TOOLS JWBS-20-5 Band Saw, Vertical, 230VAC, 20 Inch Throat Dp - Vertical, 2, 530 to 4, 850 | CR4ZFY 714850230V AC20"2530 SFPM to 4850 SFPM158"158 1/2"1 1/2"6"88"€4,256.99
JET TOOLS JWBS-20-3 Band Saw, Vertical, 230VAC, 20 Inch Throat Dp - Vertical, 2, 530 to 4, 850 | CR4ZFZ 714800230V AC20"2530 SFPM to 4850 SFPM158"158 1/2"1 1/2"6"88"€3,959.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 714600 JWBS-15 Band Saw, Vertical, 115/230VAC, 14 1/8 Inch Throat Dp - Vertical
€2,375.99 /unit