JET TOOLS 577634 Belt and Disc Sander | CR4ZML

JET TOOLS 577634 IBDG-436VS Belt and Disc Sander

Item: CR4ZML Model: 577634Cross Ref: 56LZ28 / IBDG-436VS
In Stock

Get it by Tuesday, Jun 17

€1,048.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Sander
Amps15A
Belt Grit80
Belt Size4" x 36"
Belt Speed3769 SFPM
Belt Table Size6.375" x 3"
Compatible MaterialMetal
Cord Length72"
Disc Table Size5 7/8" x 11 7/8"
Dust Collection Port Size2"
FeaturesAluminum Disc Reduces Heat Buildup, Belt Tracking, Cast Iron Work Rests With Tool-Less Adjustments, Contact Wheel Grinding With Toolless Access, Heavy Cast Iron Bases Reduce Vibration, Solid Cast Iron Platen Offers Rigid Grinding Surface, Two Dust Collection Ports Minimize Debris Build Up
Hp1 hp
IncludesBreak Resistor
Max. Disc Table Tilt-out Angle45°
Motor1
Mounting LocationBenchtop
Phase3
Plug TypeThree Prong
Power SourceCorded
Table MaterialCast Iron
Tool Height20 3/4"
Tool Length25 3/8"
Tool Weight73 lbs.
Tool Width21 3/4"
Voltage115/230V
Wheel Dia.9"
Wheel Speed3600 RPM
Belt Size (w X L)4" x 36"
Current15A
Disc Or Wheel Diameter9"
Disc Or Wheel Speed3600 RPM
Horsepower1 hp
Maximum Disc Table Tilt-out Angle45°
Product TypeBelt and Disc Grinder
StandardsCSA

Shipping Info:

Ship weight (kg) 41.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelPhaseVoltageHpDust Collection Port SizeCompatible MaterialMounting LocationWheel Dia.Belt SpeedPrice
JET TOOLS 414602 Disc Sander 12 Inch 1 1/2 Hp 1960 Rpm | AD2YTD 3WRP7 4146021115/230V1 1/2 hp3"----€1,741.41
JET TOOLS 577010 J-4421-2 20 Inch Disc Sander 3 Phase 220v | AD4QLU 42W967 5770103220V------€4,107.84
JET TOOLS 577011 J-4421-4 20 Inch Disc Sander 3 Phase 440v | AD4QLV 42W968 5770113-------€3,582.81
JET TOOLS 577842 Belt and Disc Sander | CR4ZME 5778423115/230V1 hp2"MetalBenchtop9"4712 SFPM€919.71
JET TOOLS IBGB-248VS Belt and Disc Sander | CR4ZMF 5772481115/230V1 hp2"Metal, Plastic, WoodBenchtop8"4712 SFPM€919.71
JET TOOLS 708599K Belt and Disc Sander | CR4ZMG 708599K1230V1 1/2 hp4"WoodFloor Standing12"2500 SFPM€1,682.99
JET TOOLS 708596K Belt and Disc Sander | CR4ZMH 708596K1115V4/5 hp4"WoodFloor Standing9"2258 SFPM€1,088.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 577634 IBDG-436VS Belt and Disc Sander
€1,048.41 /unit