JET TOOLS IBGB-248VS Belt and Disc Sander | CR4ZMF

JET TOOLS 577248 IBGB-248VS Belt and Disc Sander

Item: CR4ZMF Model: 577248Cross Ref: 803G42 / IBGB-248VS
In Stock

Get it by Tuesday, Jun 17

€919.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Sander
Amps4A
Belt Size2" x 48"
Belt Speed4712 SFPM
Belt Table Size4.375" x 3"
Compatible MaterialMetal, Plastic, Wood
Cord Length6 ft.
Disc Table Size4.375" x 3"
Dust Collection Port Size2"
FeaturesIndustrial Strength Construction For Demanding Usage, Innovative Safety Guarding Surrounding The Sanding Belt, Large Eye Safety Shields, Rubber SeaLED Bearings For Years Of Maintenance Free Sanding On Idle Wheel, Safety Switch With Removable Key, Totally Enclosed, Pre-Lubricated Ball Bearings
Hp1 hp
Maximum Disc Table Tilt-in Angle45°
Mounting LocationBenchtop
Phase1
Plug TypeThree Prong
Power SourceCorded
Table MaterialCast Iron
Tool Height25 7/8"
Tool Length21 1/4"
Tool Weight78 lbs.
Tool Width12 1/4"
Voltage115/230V
Wheel Dia.8"
Wheel Speed3600 RPM
Belt Size (w X L)2" x 48"
Current4A
Disc Or Wheel Diameter8"
Disc Or Wheel Speed3600 RPM
Horsepower1 hp
Product TypeGrinder and Belt Sander
StandardsCSA/CUS CERTIFIED
Tool SeriesIBGB

Shipping Info:

Ship weight (kg) 38.925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelPhaseVoltageHpDust Collection Port SizeCompatible MaterialMounting LocationWheel Dia.Belt SpeedPrice
JET TOOLS 414602 Disc Sander 12 Inch 1 1/2 Hp 1960 Rpm | AD2YTD 3WRP7 4146021115/230V1 1/2 hp3"----€1,741.41
JET TOOLS 577010 J-4421-2 20 Inch Disc Sander 3 Phase 220v | AD4QLU 42W967 5770103220V------€4,107.84
JET TOOLS 577011 J-4421-4 20 Inch Disc Sander 3 Phase 440v | AD4QLV 42W968 5770113-------€3,582.81
JET TOOLS 577842 Belt and Disc Sander | CR4ZME 5778423115/230V1 hp2"MetalBenchtop9"4712 SFPM€919.71
JET TOOLS 708599K Belt and Disc Sander | CR4ZMG 708599K1230V1 1/2 hp4"WoodFloor Standing12"2500 SFPM€1,682.99
JET TOOLS 708596K Belt and Disc Sander | CR4ZMH 708596K1115V4/5 hp4"WoodFloor Standing9"2258 SFPM€1,088.99
JET TOOLS 708598K Belt and Disc Sander | CR4ZMK 708598K1230V1 1/2 hp4"WoodFloor Standing12"2500 SFPM€1,880.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 577248 IBGB-248VS Belt and Disc Sander
€919.71 /unit