JET TOOLS 323404 Lathes, Wood Turning, 14 Inch Size x 40 in, 1 1/2 Inch Size Spindle Bore, D1-4 Camlock, 1 | CR4ZVE

JET TOOLS 323404 Lathes, Wood Turning, 14 Inch Size x 40 in, 1 1/2 Inch Size Spindle Bore

Item: CR4ZVE Model: 323404Cross Ref: 56LZ42
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€22,373.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLathe
ApplicationsWood Turning
Bed Width9 3/8"
Distance Between Centers40"
Frequency60 Hz
Hp3 hp
IncludesCollet Closer
Max. Cross Feed0.01"
Max. Metric Thread7.5 mm
Max. Spindle Speed1800 RPM
Max. Threads Per Inch112
Min. Cross Feed0.0"
Min. Metric Thread0.45 mm
Min. Spindle Speed40 RPM
Min. Threads Per Inch4
Number Of Inch Threads40
Number Of Metric Threads23
Number Of Spindle Speeds12
Overall Height74.797"
Overall Length75"
Overall Width30"
PhaseThree
Sound Level88 dBA
Spindle Bore1 1/2"
Spindle Nose TypeD1-4 Camlock
Swing In Gap20"
Swing Over Bed14"
Swing Over Cross Slide8.203"
Tailstock TaperMT3
Voltage230/460V AC
ApplicationWood Turning
Bed Height12 3/4"
Bed Length54 1/2"
Carriage Travel - Maximum37 1/2"
Compound Slide Travel - Maximum3 1/2"
Cross Feed - Maximum0.0103 in./rev.
Cross Feed - Minimum0.0004 in./rev.
Cross Slide Travel - Maximum6 3/8"
Current4.2/8.3A
Digital Readout IncludedAcu-Rite 203
Gap Length9 3/8"
Horsepower3 hp
Includes Collet CloserCollet Closer Included
Includes Digital ReadoutDigital Readout Included
Includes StandStand Included
Input Voltage (nominal)220/440V AC
Lathe Head DriveGear Drive
Leadscrew Size7/8" x 8 TPI
Longitudinal Feed - Maximum0.0294 in./rev.
Longitudinal Feed - Minimum0.0012 in./rev.
Metric Thread - Maximum7.5 mm
Metric Thread - Minimum0.45 mm
Overall Depth74 4/5"
SeriesGH-1440-3
Spindle Bore Size1 1/2"
Spindle Nose TaperD1-4 Camlock
Spindle Speed - Maximum1800 RPM
Spindle Speed - Minimum40 RPM
Swing Over Gap20"
Tailstock Diameter1 3/4"
Tailstock Spindle Travel4 3/4"
Threads Per Inch - Maximum112
Threads Per Inch - Minimum4

Shipping Info:

Ship weight (kg) 1051.2
Ship height (cm)116.84
Ship length (cm)189.99
Ship width (cm)71.12
Country of OriginCN

Product Variants

ProductModelVoltageOverall WidthOverall LengthOverall HeightSwing Over BedDistance Between CentersSpindle BoreNumber Of Inch ThreadsPrice
JET TOOLS 321470 Lathe 7-1/2 Hp 230/460v | AF8EPE 25CH23 321470230/460V40"97 1/2"47"14"40"3 1/8"61€30,382.11
RFQ
JET TOOLS 719200 Lathe 1 Hp 115v | AF8EPL 25CH37 719200-11"33 3/4"17 7/8"--0.375"-€841.49
JET TOOLS 892000 Lathe, 2 HP, 1 or 3 Phase, 230V | CD3FJN 20UT52 892000-30"71"60"12"36"-34€15,740.01
RFQ
JET ELITE 892504 Lathe, Turning, 17 Inch X 40 Inch, 3 1/8 Inch Spindle Bore, D1-6 Camlock, 1800 Rpm | CR4ZQF 892504230V AC44"94"68"17"40"3 1/8"45€45,301.41
RFQ
JET ELITE 892500 Lathe, Turning, 17 Inch X 40 Inch, 3 1/8 Inch Spindle Bore, D1-6 Camlock, 1800 Rpm | CR4ZQG 892500230V AC44"94"68"17"40"3 1/8"45€38,609.01
RFQ
JET ELITE 892506 Lathe, Turning, 17 Inch X 40 Inch, 3 1/8 Inch Spindle Bore, D1-6 Camlock, 1800 Rpm | CR4ZQH 892506230V AC44"94"68"17"40"3 1/8"45€48,142.71
RFQ
JET ELITE 892501 Lathe, Turning, 17 Inch X 40 Inch, 3 1/8 Inch Spindle Bore, D1-6 Camlock, 1800 Rpm | CR4ZQJ 892501230V AC44"94"68"17"40"3 1/8"45€37,965.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 323404 Lathes, Wood Turning, 14 Inch Size x 40 in, 1 1/2 Inch Size Spindle Bore
€22,373.01 /unit