VERMONT GAGE 362149020 M22.0-2.50 6g STL NO-GO RING GAGE | BH2RXX

VERMONT GAGE 362149020 Threaded Ring Gage, M22.0 x 2.50 Thread Size, No-Go (Plus), 6G Thread Class, Metric

Item: BH2RXX Model: 362149020Cross Ref: 800LH2
Limited Availability
€261.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
Dimension TypeMetric
FinishChrome Plated
Gauge DesignAdjustable
Gauge TypeNo Go Plus
Gauge TypeNo-Go (Plus)
HardnessRC 60/62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialTool Steel
MaterialSteel
No Go Pitch Dia.20.164 mm
Pitch Diameter20.164 mm (No-Go)
Pitch Diameter - No-go Member20.164 mm
Standard Logoasme.png, iso.png
StandardsASME B47.1, ISO 17025
System Of MeasurementMetric
Thread Class6G
Thread ClassClass 6G
Thread Length17.5 mm
Thread SizeM22 x 2.5
Thread TypeMetric
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.2025
Country of OriginUS

Product Variants

ProductModelThread SizeFinishLong Form Calibration CertificateThread LengthOutside Dia.Overall ThicknessPitch Dia.Pitch Dia. (no Go Member)Price
VERMONT GAGE 362101020 Adjustable No Go Ring Gage M1.6-0.35 2a | AE8JYJ 6DJG9 362101020-UncoatedNo3/32"1"1/4"--€200.10
VERMONT GAGE 362104020 Adjustable No Go Ring Gage M2.0-0.40 2a | AE8JYL 6DJH1 362104020-UncoatedNo3/32"1"1/4"--€161.12
VERMONT GAGE 362107020 Adjustable No Go Ring Gage M2.5-0.45 2a | AE8JYN 6DJH3 362107020-UncoatedNo5/32"1"1/4"--€161.12
VERMONT GAGE 362108520 Adjustable No Go Ring Gage M3.0-0.50 2a | AE8JYQ 6DJH5 362108520-UncoatedNo5/32"1"1/4"--€139.47
VERMONT GAGE 362110020 Adjustable No Go Ring Gage M3.5-0.60 2a | AE8JYT 6DJH7 362110020-UncoatedNo5/32"1"1/4"--€138.60
VERMONT GAGE 362111520 Adjustable No Go Ring Gage M4.0-0.70 2a | AE8JYV 6DJH9 362111520-UncoatedNo3/16"1"1/4"--€138.60
VERMONT GAGE 362114520 Adjustable No Go Ring Gage M5.0-0.80 2a | AE8JYX 6DJJ1 362114520-UncoatedNo3/16"1"1/4"--€138.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 362149020 Threaded Ring Gage, M22.0 x 2.50 Thread Size, No-Go (Plus), 6G Thread Class, Metric
€261.61 /unit