JET TOOLS 321560 Lathe 7-1/2hp 3p 80 Center In | AD4QFQ 42W809

JET TOOLS 321560 Lathe 7-1/2hp 3p 80 Center In

Item: AD4QFQ Model: 321560Cross Ref: 42W809
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€43,321.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJet Lathe
Bed Width13 3/8"
Carriage Travel (in.)75"
Cross Feed Rates122
Cross Slide Travel9
Distance Between Centers80"
DriveGeared Head
Hp7 1/2 hp
Length Of Gap12
Longitudinal Feed Rates122
Number Of Inch Threads61
Number Of Metric Threads24
Number Of Spindle Speeds12
Overall Height49"
Overall Length137"
Overall Width40"
Phase3.0
Spindle Bore3 1/8"
Spindle Speed25-1800 RPM
Swing In Gap27 1/2"
Swing Over Bed18"
Swing Over Cross Slide11"
Tailstock Travel5"
Voltage230/460V
ApplicationMetal Turning
Carriage Travel - Maximum74 5/16"
Compound Slide Travel - Maximum5 1/8"
Cross Feed - Maximum0.036 in./rev.
Cross Feed - Minimum0.0006 in./rev.
Cross Slide Travel - Maximum9"
Digital Readout IncludedAcu-Rite 203
Frequency60 Hz
Gap Length12"
Horsepower7 1/2 hp
Includes10" Three Jaw Chuck (Mounted on Lathe), 16" Face Plate for 18" and 22" Lathes), Articulating LED Work Lamp, Electronic Chuck Key Holder, Face Plate (12" Face Plate for 14" and 16" Lathes, Follow Rest (Mounted on Lathe), Steady Rest (Mounted on Lathe)
Includes Collet CloserNo Collet Closer
Includes Digital ReadoutDigital Readout Included
Includes Taper AttachmentTaper Attachment Included
Input Voltage (nominal)220/440V AC
Lathe Head DriveGear Drive
Longitudinal Feed - Maximum0.09 in./rev.
Longitudinal Feed - Minimum0.0015 in./rev.
Metric Thread - Maximum20 mm
Metric Thread - Minimum0.05 mm
Overall Depth136"
SeriesGH-1880ZX
Sound Level88 dbA
Spindle Bore Size3 1/8"
Spindle Nose TaperMT7
Spindle Speed - Maximum1800 RPM
Spindle Speed - Minimum25 RPM
StandardsANSI, OSHA
Swing Over Gap27 1/2"
Tailstock Spindle Travel5"
Tailstock TaperMT5
Threads Per Inch - Maximum72
Threads Per Inch - Minimum72

Shipping Info:

Ship weight (kg) 3195
Ship height (cm)167.64
Ship length (cm)2.54
Ship width (cm)111.76
HS code8458190030
Country of OriginCN

Product Variants

ProductModelSwing Over BedDistance Between CentersOverall LengthOverall WidthOverall HeightSwing In GapLongitudinal Feed RatesCross Feed RatesPrice
JET TOOLS 321301 Lathe 7-1/2hp 3p 60 Center In | AD4QFC 42W790 32130114"60"97 1/2"40"48 7/8"23 5/8"1212€30,946.41
RFQ
JET TOOLS 321469 Lathe 7-1/2hp 3p 40 Center In | AD4QFD 42W791 32146914"40"97"45"66"23 5/8"122122€30,392.01
RFQ
JET TOOLS 321507 Lathe 7-1/2hp 3p 40 Center In | AD4QFF 42W793 32150714"40"97 1/2"40"47"23 5/8"122122€35,183.61
RFQ
JET TOOLS 321475 Lathe 7-1/2hp 3p 40 Center In | AD4QFG 42W799 32147516"40"97 1/2"40"48"25 7/8"122122€31,976.01
RFQ
JET TOOLS 321388 Lathe 7-1/2hp 3p 60 Center In | AD4QFJ 42W802 32138816"60"116 1/2"40"48"25 7/8"1212€33,243.21
RFQ
JET TOOLS 321455 Lathe 7-1/2hp 3p 60 Center In | AD4QFK 42W803 32145516"60"116 1/2"40"48"25 7/8"122122€32,045.31
RFQ
JET TOOLS 321543 Lathe 7-1/2hp 3p 60 Center In | AD4QFL 42W804 32154316"60"116 1/2"40"48"27 7/8"122122€37,619.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 321560 Lathe 7-1/2hp 3p 80 Center In
€43,321.41 /unit