Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10E887 Flex Socket 3/8 Inch Drive 7/8 Inch 6 Point Standard | AA2ECD

WESTWARD 10E887 Flex Socket 3/8 Inch Drive 7/8 Inch 6 Point Standard

Item: AA2ECD Model: 10E887
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Socket
Category TypeHex Socket
Drive Size3/8"
Drive TypeHand
FeaturesFlex
FinishFull Polish
Impact RatedNo
MaterialAlloy Steel
Number Of Points6
Output TypeHex
Overall Length2.094"
Socket DepthStandard
Socket Size7/8"
Socket Sizes7/8"
Tether CapableNot Tether Capable
TypeFlex
Measurement TypeSAE
Product TypeFlex Socket
Socket Shape6-Point
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.35
Ship length (cm)2.99
Ship width (cm)2.99
HS code8204200000
Country of OriginTW

Product Variants

ProductModelNumber Of PointsOverall LengthSocket SizeTypeDrive SizeSocket DepthMaterialFinishPrice
WESTWARD 10E886 Flex Socket 3/8 Inch Drive 13/16 Inch 6 Point Standard | AA2ECC 10E88662.094"13/16"Flex3/8"StandardAlloy SteelFull Polish€8.67
WESTWARD 10E888 Flex Socket 3/8 Inch Drive 15/16 Inch 6 Point Standard | AA2ECE 10E88862.187"15/16"Flex3/8"StandardAlloy SteelFull Polish€9.61
WESTWARD 10E889 Flex Socket 3/8 Inch Drive 1 Inch 6 Point Standard | AA2ECF 10E88962.219"1"Flex3/8"StandardAlloy SteelFull Polish€10.08
WESTWARD 10E894 Flex Socket 3/8 Inch Drive 3/8 Inch 12 Point Standard | AA2ECL 10E894121.938"3/8"Flex3/8"StandardAlloy SteelFull Polish€6.62
WESTWARD 10E895 Flex Socket 3/8 Inch Drive 7/16 Inch 12 Point Standard | AA2ECM 10E895121.938"7/16"Flex3/8"StandardAlloy SteelFull Polish€6.61
WESTWARD 10E899 Flex Socket 3/8 Inch Drive 11/16 Inch 12 Point Standard | AA2ECR 10E899122.031"11/16"Flex3/8"StandardAlloy SteelFull Polish€7.77
WESTWARD 10E902 Flex Socket 3/8 Inch Drive 13/16 Inch 12 Point Standard | AA2ECU 10E902122.094"13/16"Flex3/8"StandardAlloy SteelFull Polish€8.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10E887 Flex Socket 3/8 Inch Drive 7/8 Inch 6 Point Standard