Flat Shipping

Flat Shipping at €24.99 + VAT

JESSUP MANUFACTURING NST130 Stair Tread Safety Yellow Aluminium 3-3/4 Inch Width | AB4VEU 20G090

JESSUP MANUFACTURING NST130 Stair Tread Safety Yellow Aluminium 3-3/4 Inch Width

Item: AB4VEU Model: NST130Cross Ref: 20G090
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Tread Cover
ColorYellow
Depth3 3/4"
Edge TypeRound
Installation MethodFasteners
MaterialAluminum
Thickness1/4"
Tread PatternPerforated
Width2.5 ft.
Edge StyleRound
IncludesNo. 8 Stainless Steel Screws
Installation Equipment IncludedYes
Nose Height1 1/8"
Nose StyleSquare
Product TypeAnti-Slip Stair Tread Strip
Surface DesignRaised Discs
Two-stage InstallationNo

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)0.25
Ship length (cm)75.44
Ship width (cm)9.65
HS code8302416080
Country of OriginUS

Product Variants

ProductModelColorDepthEdge TypeInstallation MethodTreadPrice
JESSUP MANUFACTURING NST100 Stair Tread Silver Aluminium 3-3/4 Inch Width | AB4VER 20G088 NST100Silver-RoundFasteners-€29.13
JESSUP MANUFACTURING NST190 Stair Tread Black Aluminium 3-3/4 Inch Width | AB4VET 20G089 NST190Black-RoundFastenersGrit€37.53
JESSUP MANUFACTURING NST200 Stair Tread Silver Aluminium 3-3/4 Inch Width | AB4VEV 20G091 NST200Silver4 ft.RoundFasteners-€39.88
JESSUP MANUFACTURING NST290 Stair Tread Black Aluminium 3-3/4 Inch Width | AB4VEW 20G092 NST290Black4 ft.SquareFastenersGrit€50.77
JESSUP MANUFACTURING NST230 Stair Tread Safety Yellow Aluminium 3-3/4 In | AB4VEX 20G093 NST230Yellow4 ft.RoundFasteners-€50.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESSUP MANUFACTURING NST130 Stair Tread Safety Yellow Aluminium 3-3/4 Inch Width
€45.19 /unit