Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JESSUP MANUFACTURING NST230 Stair Tread Safety Yellow Aluminium 3-3/4 In | AB4VEX 20G093

JESSUP MANUFACTURING NST230 Stair Tread Safety Yellow Aluminium 3-3/4 In

Item: AB4VEX Model: NST230Cross Ref: 20G093
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Tread Cover
ColorYellow
Depth4 ft.
Edge TypeRound
Installation MethodFasteners
MaterialAluminum
Thickness1/4"
Tread PatternPerforated
Width3 3/4"
Edge StyleRound
IncludesNo. 8 Stainless Steel Screws
Installation Equipment IncludedYes
Nose Height1 1/8"
Nose StyleSquare
Product TypeAnti-Slip Stair Tread Strip
Surface DesignRaised Discs
Two-stage InstallationNo

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)0.51
Ship length (cm)121.92
Ship width (cm)9.65
HS code8302416080
Country of OriginUS

Product Variants

ProductModelColorDepthEdge TypeInstallation MethodTreadPrice
JESSUP MANUFACTURING NST100 Stair Tread Silver Aluminium 3-3/4 Inch Width | AB4VER 20G088 NST100Silver-RoundFasteners-€29.13
JESSUP MANUFACTURING NST190 Stair Tread Black Aluminium 3-3/4 Inch Width | AB4VET 20G089 NST190Black-RoundFastenersGrit€37.53
JESSUP MANUFACTURING NST130 Stair Tread Safety Yellow Aluminium 3-3/4 Inch Width | AB4VEU 20G090 NST130Yellow3 3/4"RoundFasteners-€37.53
JESSUP MANUFACTURING NST200 Stair Tread Silver Aluminium 3-3/4 Inch Width | AB4VEV 20G091 NST200Silver4 ft.RoundFasteners-€39.88
JESSUP MANUFACTURING NST290 Stair Tread Black Aluminium 3-3/4 Inch Width | AB4VEW 20G092 NST290Black4 ft.SquareFastenersGrit€50.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESSUP MANUFACTURING NST230 Stair Tread Safety Yellow Aluminium 3-3/4 In
€69.27 /unit