Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JB INDUSTRIES PR-3 Shaft Seal | CR4ZDL

JB INDUSTRIES PR-3 Shaft Seal

Item: CR4ZDL Model: PR-3Cross Ref: 22JH64
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Seal
Features1/2 In Shaft, 1 In Bore, 1/4 In Width , 1/2" Shaft, 1" Bore, 1/4" Width
Fits BrandJB
For Use With Grainger Item Number1AKD9, 1RK23, 1RK24, 2NV89, 2NV90, 2NV91, 35Y855, 35Y856, 35Y858, 35Y859, 3WU95, 5UET2
For Use With Mfr. Model Number2NV90, 2NV91, DV-142N, DV-200N, DV-285N, DV-285N-250, DV-285N-250EU, DV-3E, DV-4E, DV-4E-250, DV-6E, DV-6E-250, DV-85N, DV-85N-250, DV-85N-250EU
Product TypeO-Ring

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypePkg. Qty.Price
JB INDUSTRIES DV-T1 Vacuum Pump Oil Caddy | CR4ZAD DV-T1Vacuum Pump Oil Caddy1€62.63
JB INDUSTRIES PR-32 Intake with Cap, 1/4 Inch Size | CR4ZAF PR-32-1€4.87
JB INDUSTRIES PR-2 Drain Cock | CR4ZBD PR-2-1€5.72
JB INDUSTRIES PR-301 Cover Assembly. With Sight Glass And Drain Valve | CR4ZBE PR-301-1€88.87
JB INDUSTRIES P90009 O-Ring Gasket Ballast, 10 PK | CR4ZBP P90009-10€6.60
JB INDUSTRIES PR-209 Handle, Plastic Isolation Valve with screw | CR4ZBT PR-209-1€5.01
JB INDUSTRIES PR-205 Handle With Lift Loop, Cushioned | CR4ZBU PR-205-1€20.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JB INDUSTRIES PR-3 Shaft Seal
€5.23 /unit