Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JB INDUSTRIES A31144 Copper Tee Access 7/8 O.d. | AC8UMR 3DWY9

JB INDUSTRIES A31144 Copper Tee Access 7/8 O.d.

Item: AC8UMR Model: A31144Cross Ref: 3DWY9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item1/4 Access Valve
Length3 1/2"
Prod. DescriptionTEE
TypeCopper Brazed
Access Connection GenderMale
Access Connection Size1/4"
Access Connection TypeSAE
AdjustabilityAdjustable
Body MaterialCopper
For Refrigerant GroupCFC, HCFC, HFC
Included Valve CoreValve Core Included
IncludesCap
Line Connection GenderFemale
Line Connection Size7/8"
Line Connection TypeSweat
Line Outlet Connection Size7/8"
Line Outlet Connection TypeSweat
Number Of Access Valves1
Overall Height5"
Overall Length1 7/8"
Overall Width1 3/8"
Product TypeAccess Valve Tee
Valve Core IncludedYes

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)4.32
Ship length (cm)12.45
Ship width (cm)7.11
HS code8481100090
Country of OriginUS

Product Variants

ProductModelConnection SizeConnection TypeTypePkg. Qty.Price
JB INDUSTRIES A31134 Copper Tee Access 1/4 O.d. - Pack Of 3 | AC8UMK 3DWY3 A31134--Copper Brazed3€22.26
JB INDUSTRIES A31135 Copper Tee Access 5/16 O.d. - Pack Of 3 | AC8UML 3DWY4 A31135--Copper Brazed3€22.23
JB INDUSTRIES A31136 Copper Tee Access 3/8 O.d. - Pack Of 3 | AC8UMM 3DWY5 A311363/8" x 1/2"ODS x ODFCopper Brazed3€21.23
JB INDUSTRIES A31138 Copper Tee Access 1/2 O.d. - Pack Of 3 | AC8UMN 3DWY6 A311381/2"ODSCopper Brazed3€22.03
JB INDUSTRIES A31140 Copper Tee Access 5/8 O.d. | AC8UMP 3DWY7 A311405/8"ODSCopper Brazed1€11.42
JB INDUSTRIES A31142 Copper Tee Access 3/4 O.d. | AC8UMQ 3DWY8 A31142--Copper Brazed1€12.97
JB INDUSTRIES A31148 Copper Tee Access 1-1/8 O.d. | AC8UMT 3DWZ1 A311481.125"ODSCopper Brazed1€20.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JB INDUSTRIES A31144 Copper Tee Access 7/8 O.d.
€20.76 /unit