LOVEJOY 68514449639 Rrsc150 Hub 1-1/2 3/8 x 3/16 Keyway | AN9BFG 49639

LOVEJOY 68514449639 Coupling Hub, RRSC150 Coupling, 1 1/2 Inch Bore Size, 3/8 x 3/16 Inch Keyway Size

Item: AN9BFG Model: 68514449639
In Stock

Get it by Tuesday, Jun 17

€159.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRRS Type Hub
Bore Size1 1/2"
Bore TypeBored
ColorGray
Coupling TypeJaw
Dimension Cd4 11/25"
Distance Between Spider And Hub Face (dimension Cl)3/25"
Hub Length2.63"
Hub MaterialSintered Iron
Hub Type2
KeywayKeyway
Keyway Depth3/8" x 3/16"
Keyway Size3/8" x 3/16"
Keyway Width3/8" x 3/16"
Length Through Bore1 3/4"
Max. Bore1 7/8"
Min. Bore5/8"
Outside Dia.3 3/4"
Set Screw Style Coupling Location Size0.62"
System Of MeasurementImperial
Thread Size3/8"-16

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)6.68
Ship length (cm)9.53
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialCoupling SizeKeyway SizeLength Through BoreMax. BoreMin. BoreHub LengthPrice
LOVEJOY 68514445279 RRS190 Hub 1-7/8" Bore 1/2" X 1/4" Keyway | AJ2XBE 685144452794 1/2"Sintered Iron-1/2" x 1/4"1.94"2 1/8"3/4"2.82"€217.66
LOVEJOY 68514451672 RRS090 Hub 1 Bore 1/4" x 1/8" Keyway | AJ2XLR 685144516722.11"Sintered Iron-1/4" x 1/8"0.81"1"1/4"1 6/25"€22.92
LOVEJOY 68514441228 Rrs090 Hub 7/8 3/16 x 3/32 Keyway | AK4AVZ 41228 685144412282.11"Sintered Iron-3/16" x 3/32"0.81"1"1/4"1 6/25"€22.92
LOVEJOY 68514438155 Rrs100 Hub 1" 1/4 x 1/8 Keyway | AK4AYV 38155 685144381552.53"Sintered Iron-1/4" x 1/8"1.38"1 3/8"0.437"1.97"€67.55
LOVEJOY 68514438150 Rrs095 Hub 1-1/8 1/4 x 1/8 Keyway | AK4AZA 38150 685144381502.11"Sintered Iron-1/4" x 1/8"1"1 1/8"0.437"1.43"€35.11
LOVEJOY 68514438153 Rrs100 Hub 3/4 3/16 x 3/32 Keyway | AK4AZD 38153 685144381532.53"Sintered Iron-3/16" x 3/32"1.38"1 3/8"0.437"1.97"€99.00
LOVEJOY 68514438147 Rrs095 Hub 3/4 3/16 x 3/32 Keyway | AK4AZV 38147 685144381472.11"Sintered Iron-3/16" x 3/32"1"1 1/8"0.437"1.43"€36.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514449639 Coupling Hub, RRSC150 Coupling, 1 1/2 Inch Bore Size, 3/8 x 3/16 Inch Keyway Size
€159.39 /unit