JAMCO ZR236 Stock Cart | CR4YQC

JAMCO ZR236 Stock Cart

Item: CR4YQC Model: ZR236Cross Ref: 56MX42
In Stock

Get it by Tuesday, Jun 17

€1,153.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Cart
# Of Adjustable Shelves 1
# Of Shelves 2
Application Large packages
Capacity 3,000 lbs
Caster Details Phenolic (P600) Urethane (U600)
Caster Type 2 Rigid, 2 Swivel
Length 36 in
Overall Height1 57 in
Product 3 Sided Mesh Trucks'
Shelf Material 12 Gauge Steel
Standard Caster Information P600 - 6" x 2" Phenolic Casters
Standard Finish Gray (GP)
Weight Of Standard Model 180 lbs
Width 24 in

Shipping Info:

Ship weight (kg) 81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLoad CapacityNumber Of ShelvesOverall LengthOverall WidthShelf LengthShelf WidthOverall DimensionsLip StylePrice
JAMCO HA372P600GP Single-Side-Access Slat-Wall Metal Stock Truck, 2000 Lb Load Capacity | CR4YML HA372P600GP2000 lbs.130"72"72"30"72" x 30" x 57"Flush€1,806.09
RFQ
JAMCO HA260P600GP Single-Side-Access Slat-Wall Metal Stock Truck, 2000 Lb Load Capacity | CR4YMM HA260P600GP2000 lbs.124"60"60"24"60" x 24" x 57"Flush€1,430.54
RFQ
JAMCO HB236P600GP Single-Side-Access Slat-Wall Metal Stock Truck, 3000 Lb Load Capacity | CR4YMN HB236P600GP3000 lbs.224"36"36"24"36" x 24" x 57"Flush€1,599.24
JAMCO HB472P600GP Single-Side-Access Slat-Wall Metal Stock Truck, 3000 Lb Load Capacity | CR4YMP HB472P600GP3000 lbs.236"72"72"36"72" x 36" x 57"Flush€2,138.52
RFQ
JAMCO HC236P600GP Single-Side-Access Slat-Wall Metal Stock Truck, 3000 Lb Load Capacity | CR4YMQ HC236P600GP3000 lbs.324"36"36"24"36" x 24" x 57"Flush€1,812.00
JAMCO HR348P600GP Single-Side-Access Slat-Wall Metal Stock Truck, 3000 Lb Load Capacity | CR4YMR HR348P600GP3000 lbs.430"48"48"30"48" x 30" x 57"4-Sided Lipped€2,185.36
JAMCO HB248P600GP Single-Side-Access Slat-Wall Metal Stock Truck, 3000 Lb Load Capacity | CR4YMT HB248P600GP3000 lbs.224"48"48"24"48" x 24" x 57"Flush€1,460.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO ZR236 Stock Cart
€1,153.56 /unit