JAMCO WS230 Work Stand 2 Shelves 24d x 30w | AA7JLK 16A274

JAMCO WS230GP Work Stand 2 Shelves 24d x 30w

Item: AA7JLK Model: WS230GPCross Ref: 16A274
In Stock

Get it by Friday, Jun 13

€497.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Table
Assembled/unassembledWelded
ColorGray
Depth24"
Edge TypeRound
FinishPowder Coat
Frame ColorGray
Frame MaterialSteel
Height30"
Leg TypeStraight
Load Capacity2000 lbs.
MaterialSteel
Top Thickness1 1/2"
Width30"
Work Surface MaterialSteel
Workbench AssemblyWelded
AssemblyFully Assembled
Display Qty1
Edge ShapeRound Corner
FeaturesClearance Between Shelves Is 20 In, Clearance Under Bottom Shelf Is 7 In
For EnvironmentManufacturing
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsLower Shelf
MobilityStationary
Number Of Drawers0
Number Of Shelves1
Overall Depth24"
Overall Fixed Height30"
Overall Height Range30"
Overall Load Capacity2000 lbs.
Overall Width30"
Overall Wxd30" x 24"
Top Gauge12 ga.
Top Gauge / Thickness12 ga.
Top Material FinishPowder Coated
Top Surface MaterialSteel
Unit TypeNot Expandable Or Modular
Work Surface Depth24"
Work Surface Width30"

Shipping Info:

Ship weight (kg) 52.65
Ship height (cm)91.44
Ship length (cm)91.44
Ship width (cm)71.12
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthHeightFinishTop ThicknessWork Surface MaterialFrame ColorFrame MaterialLeg TypePrice
JAMCO UG460 12000 Lb Capacity Table 36d x 60w | AA7JJE 16A217 UG460GP36"34"Powder Coat1/4"SteelGraySteelStraight€1,044.24
RFQ
JAMCO UG472 Work Table 36d X72w 12000 Lb.load Rating | AA7JJF 16A218 UG472GP36"34"Powder Coat1/4"SteelGraySteelStraight€1,196.11
RFQ
JAMCO WG460 4000 Lb Capacity Work Table 36d x 60w | AA7JKU 16A255 WG460GP36"34"Powder Coat1 1/2"SteelGraySteelStraight€874.81
RFQ
JAMCO WG472 4000 Lb Capacity Work Table 36d x 72w | AA7JKV 16A256 WG472GP36"34"Powder Coat1 1/2"SteelGraySteelStraight€992.25
RFQ
JAMCO WS336 Work Stand 2 Shelves 30d x 36w | AA7JLM 16A277 WS336GP30"30"Powder Coat1 1/2"SteelGraySteelStraight€563.89
JAMCO WS360 Work Stand 2 Shelves 30d x 60w | AA7JLP 16A279 WS360GP30"30"Powder Coat1 1/2"SteelGraySteelStraight€636.49
JAMCO WD472 Work Table 36x34x72 In | AF3NQQ 8A069 WD472GP36"34"Powder Coat1 1/2"SteelGraySteelStraight€1,287.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO WS230GP Work Stand 2 Shelves 24d x 30w
€497.41 /unit