JAMCO WD472 Work Table 36x34x72 In | AF3NQQ 8A069

JAMCO WD472GP Work Table 36x34x72 In

Item: AF3NQQ Model: WD472GPCross Ref: 8A069
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,287.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Table
Assembled/unassembledWelded
ColorGray
Depth36"
Edge TypeRound
FinishPowder Coat
Frame ColorGray
Frame MaterialSteel
Height34"
Leg TypeStraight
Load Capacity16000 lbs.
MaterialSteel
Top Thickness1 1/2"
Width72"
Work Surface MaterialSteel
Workbench AssemblyWelded

Shipping Info:

Ship weight (kg) 181.44
Ship height (cm)86.36
Ship length (cm)182.88
Ship width (cm)86.36
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthHeightFinishTop ThicknessWork Surface MaterialFrame ColorFrame MaterialLeg TypePrice
JAMCO UG460 12000 Lb Capacity Table 36d x 60w | AA7JJE 16A217 UG460GP36"34"Powder Coat1/4"SteelGraySteelStraight€1,044.24
RFQ
JAMCO UG472 Work Table 36d X72w 12000 Lb.load Rating | AA7JJF 16A218 UG472GP36"34"Powder Coat1/4"SteelGraySteelStraight€1,196.11
RFQ
JAMCO WG460 4000 Lb Capacity Work Table 36d x 60w | AA7JKU 16A255 WG460GP36"34"Powder Coat1 1/2"SteelGraySteelStraight€874.81
RFQ
JAMCO WG472 4000 Lb Capacity Work Table 36d x 72w | AA7JKV 16A256 WG472GP36"34"Powder Coat1 1/2"SteelGraySteelStraight€992.25
RFQ
JAMCO WS230 Work Stand 2 Shelves 24d x 30w | AA7JLK 16A274 WS230GP24"30"Powder Coat1 1/2"SteelGraySteelStraight€462.47
JAMCO WS336 Work Stand 2 Shelves 30d x 36w | AA7JLM 16A277 WS336GP30"30"Powder Coat1 1/2"SteelGraySteelStraight€563.89
JAMCO WS360 Work Stand 2 Shelves 30d x 60w | AA7JLP 16A279 WS360GP30"30"Powder Coat1 1/2"SteelGraySteelStraight€636.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO WD472GP Work Table 36x34x72 In
€1,287.23 /unit