JAMCO PJ360-P5 Standard Platform Truck 1200 Lb. | AA7LDH 16C616

JAMCO PJ360P500GP Standard Platform Truck 1200 Lb.

Item: AA7LDH Model: PJ360P500GPCross Ref: 16C616
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,110.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Dia.5"
Caster Wheel Dia.5"
Caster Wheel MaterialUrethane
Caster Wheel Width1 1/4"
CoatingUrethane Coating
ColorGray
Deck Height8"
Deck Length60"
Deck MaterialSteel
Deck TypeSteel
Deck Width30"
FinishPowder Coat
Frame MaterialSteel
Handle TypeRemovable
Load Capacity1200 lbs.
Number Of Caster Wheels4
Number Of Casters4
Overall Height39"
Overall Length65"
Overall Width31"
Assembled/unassembledUnassembled
Caster Wheel TypeUrethane
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationDiamond
Deck Finish/coatingPowder Coated
Deck Gauge12 ga.
Deck SurfaceSmooth
FeaturesHeavy Duty Transporter
Frame Finish/coatingPowder Coated
Handle Height39"
Handle Pocket LocationSingle End
IncludesDiamond Patterned Casters
Number Of Platforms1
Side Panel TypeNo Side Panels

Shipping Info:

Ship weight (kg) 78.3
Ship height (cm)50.8
Ship length (cm)182.88
Ship width (cm)81.28
HS code8716805090
Country of OriginUS

Product Variants

ProductModelDeck LengthDeck WidthOverall LengthOverall WidthLoad CapacityCaster Wheel Dia.Deck MaterialDeck HeightPrice
JAMCO PJ236-P5 Standard Platform Truck 1200 Lb. | AA7LDE 16C610 PJ236P500GP36"24"41"25"1200 lbs.5"Steel8"€792.68
JAMCO PJ248-P5 Standard Platform Truck 1200 Lb. | AA7LDF 16C611 PJ248P500GP48"24"53"25"1200 lbs.5"Steel8"€832.84
RFQ
JAMCO PJ260-P5 Standard Platform Truck 1200 Lb. | AA7LDG 16C612 PJ260P500GP60"24"65"25"1200 lbs.5"Steel8"€848.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO PJ360P500GP Standard Platform Truck 1200 Lb.
€1,110.38 /unit