JAMCO PB360-P5 Standard Platform Truck 1200 Lb. | AA7LBX 16C575

JAMCO PB360P500GP Standard Platform Truck 1200 Lb.

Item: AA7LBX Model: PB360P500GPCross Ref: 16C575
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,449.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Dia.5"
Caster Wheel Dia.5"
Caster Wheel MaterialUrethane
Caster Wheel Width1 1/4"
CoatingUrethane Coating
ColorGray
Deck Height9"
Deck Length60"
Deck MaterialSteel
Deck TypeSteel
Deck Width30"
FinishPowder Coat
Frame MaterialSteel
Handle TypeRemovable, Tubular
Load Capacity1200 lbs.
Number Of Caster Wheels4
Number Of Casters4
Overall Height39"
Overall Length65"
Overall Width31"
Assembled/unassembledUnassembled
Caster Wheel TypeUrethane
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
Deck Finish/coatingPowder Coated
Deck Gauge12 ga.
Deck SurfaceSmooth
Frame Finish/coatingPowder Coated
Handle Height40"
Handle Pocket LocationSingle End
IncludesFlush Deck
Lip StyleFlush
Number Of Platforms1
Side Panel TypeNo Side Panels

Shipping Info:

Ship weight (kg) 99
Ship height (cm)50.8
Ship length (cm)182.88
Ship width (cm)81.28
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityCaster Wheel Dia.Deck MaterialDeck LengthDeck WidthDeck HeightHandle TypeOverall LengthPrice
JAMCO PH372-P9 Standard Platform Truck 3000 Lb. | AA7LDD 16C609 PH372P906GP3000 lbs.5"Steel72"30"9"Removable82"€1,210.28
RFQ
JAMCO PN348-Z8 Standard Platform Truck 1200 Lb. | AA7LDU 16C633 PN348Z800GP1200 lbs.8"Steel48"30"12"Removable53"€1,092.28
RFQ
JAMCO PN372-Z8 Standard Platform Truck 1200 Lb. | AA7LDV 16C634 PN372Z800GP1200 lbs.8"Steel72"30"12"Removable77"€1,338.44
RFQ
JAMCO PU372-P5 Standard Platform Truck 1200 Lb. | AA7LEP 16C665 PU372P500GP1200 lbs.5"Steel72"30"8"Removable77"€1,091.24
RFQ
JAMCO PZ248-P7 Standard Platform Truck 2000 Lb. | AA7LEZ 16C688 PZ248P700GP2000 lbs.5"Steel48"24"9"Removable53"€795.04
RFQ
JAMCO PZ348-P7 Standard Platform Truck 2000 Lb. | AA7LFC 16C692 PZ348P700GP2000 lbs.5"Steel48"30"9"Removable53"€918.38
RFQ
JAMCO PZ360-P7 Standard Platform Truck 2000 Lb. | AA7LFD 16C693 PZ360P700GP2000 lbs.5"Steel60"30"9"Removable65"€1,018.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO PB360P500GP Standard Platform Truck 1200 Lb.
€1,449.37 /unit