JAMCO LO348-P5 Order Picking Stock Cart 3 Shelves 400 Lb. Capacity | AA7KXD 16C422

JAMCO LO348P500GP Order Picking Stock Cart 3 Shelves 400 Lb. Capacity

Item: AA7KXD Model: LO348P500GPCross Ref: 16C422
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,452.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOrder Picking Stock Cart
Capacity Per Shelf400 lbs.
Caster Dia.5"
Caster FinishUrethane Coating
Caster MaterialUrethane
Caster Width1 1/4"
ColorGray
Distance Between Shelves12"
FinishPowder Coat
HandleTubular
Lip Height1 1/2"
Load Capacity1200 lbs.
MaterialStainless Steel
Number Of Shelves3
Overall Height39"
Overall Length63"
Overall Width31"
Shelf Length48"
Shelf TypeLipped
Shelf Width30"
Bottom Shelf Lip Height1 1/2"
Caster Mounting TypePlate
Caster Wheel Dia.5"
Caster Wheel/tread MaterialPolyolefin
Distance Between Middle And Bottom Shelf12"
Distance Between Top And Middle Shelf12"
Handle TypeFlat
IncludesWriting Stand
Includes Electrical OutletsNo
Method Of ConstructionBolted

Shipping Info:

Ship weight (kg) 118.8
Ship height (cm)175.26
Ship length (cm)121.92
Ship width (cm)81.28
HS code9403200030
Country of OriginUS

Product Variants

ProductModelLoad CapacityNumber Of ShelvesOverall LengthOverall WidthOverall HeightShelf LengthShelf WidthDistance Between ShelvesPrice
JAMCO CO348-P6 Order Picking Stock Cart 3 Shelves 1000 Lb. Capacity | AA7KDF 16A953 CO348P600GP3000 lbs.363"31"48"48"30"17"€1,090.52
RFQ
JAMCO DO236-P6 Order Picking Stock Cart 4 Shelves 750 Lb. Capacity | AA7KFB 16C002 DO236P600GP3000 lbs.451"25"60"36"24"15"€1,010.37
RFQ
JAMCO DO248-P6 Order Picking Stock Cart 4 Shelves 750 Lb. Capacity | AA7KFC 16C003 DO248P600GP3000 lbs.463"25"60"48"24"15"€1,085.82
RFQ
JAMCO DO260-P6 Order Picking Stock Cart 4 Shelves 750 Lb. Capacity | AA7KFD 16C004 DO260P600GP3000 lbs.475"25"60"60"24"15"€1,670.22
RFQ
JAMCO DO348-P6 Order Picking Stock Cart 4 Shelves 750 Lb. Capacity | AA7KFF 16C007 DO348P600GP3000 lbs.463"31"60"48"30"15"€1,083.56
RFQ
JAMCO EO236-P6 Order Picking Stock Cart 5 Shelves 600 Lb. Capacity | AA7KHY 16C078 EO236P600GP3000 lbs.542"25"68"36"24"13"€1,482.44
RFQ
JAMCO EO248-P6 Order Picking Stock Cart 5 Shelves 600 Lb. Capacity | AA7KHZ 16C079 EO248P600GP3000 lbs.554"25"68"48"24"13"€1,704.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO LO348P500GP Order Picking Stock Cart 3 Shelves 400 Lb. Capacity
€1,452.55 /unit