JAMCO GL348-P5 Mesh Box Truck 1200 Lb. 48 Inch Length | AA7KQR 16C251

JAMCO GL348-P5 Mesh Box Truck 1200 Lb. 48 Inch Length

Item: AA7KQR Model: GL348-P5Cross Ref: 16C251
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€654.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMesh Box Truck
Caster Dia.5"
Caster Wheel Dia.5"
Caster Wheel MaterialUrethane
Caster Wheel Width1 1/4"
Caster Width1 1/4"
CoatingUrethane Coating
ColorGray
FinishPowder Coat
Gauge12 ga.
Handle TypeTubular
Load Capacity1200 lbs.
MaterialSteel
Number Of Caster Wheels4
Number Of Casters4
Overall Height27"
Overall Length48"
Overall Width30"

Shipping Info:

Ship weight (kg) 63
Ship height (cm)152.4
Ship length (cm)121.92
Ship width (cm)81.28
HS code9403200030
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightCaster Wheel Dia.Number Of ShelvesCaster Dia.Caster Wheel WidthPrice
JAMCO GC336-P5 Mesh Box Truck 1200 Lb. 36 Inch Length | AA7KPP 16C226 GC336-P51200 lbs.36"30"40"5"-5"1 1/4"€606.64
JAMCO GD136-P5 Mesh Box Truck 1200 Lb. 36 Inch Length | AA7KPT 16C229 GD136-P51200 lbs.36"18"40"5"-5"1 1/4"€518.74
JAMCO GD348-P5 Mesh Box Truck 1200 Lb. 48 Inch Length | AA7KPY 16C234 GD348-P51200 lbs.48"30"40"5"-5"1 1/4"€738.96
RFQ
JAMCO GD360-P5 Mesh Box Truck 1200 Lb. 60 Inch Length | AA7KPZ 16C235 GD360P500GP1200 lbs.60"30"40"5"-5"1 1/4"€1,512.68
RFQ
JAMCO GL236-P5 Mesh Box Truck 1200 Lb. 36 Inch Length | AA7KQM 16C247 GL236-P51200 lbs.36"24"27"5"-5"1 1/4"€487.74
JAMCO GL248-P5 Mesh Box Truck 1200 Lb. 48 Inch Length | AA7KQN 16C248 GL248-P51200 lbs.48"24"27"5"-5"1 1/4"€566.21
RFQ
JAMCO GX348-P5 Mesh Box Truck 1200 Lb. 48 Inch Length | AA7KQW 16C256 GX348P500GP1200 lbs.48"30"44"5"-5"1 1/4"€1,096.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO GL348-P5 Mesh Box Truck 1200 Lb. 48 Inch Length
€654.63 /unit