JAMCO FN248-P7 Work Height Platform Truck 2000 Lb. | AA7KNH 16C194

JAMCO FN248P700GP Work Height Platform Truck 2000 Lb.

Item: AA7KNH Model: FN248P700GPCross Ref: 16C194
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,117.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Height Platform Truck
Caster Dia.7"
Caster MaterialPhenolic
Caster Wheel Dia.7"
Caster Wheel MaterialPhenolic
Caster Wheel Width2"
ColorGray
Deck Height25"
Deck Length48"
Deck MaterialSteel
Deck TypeSteel
Deck Width24"
FinishPowder Coat
Frame MaterialSteel
Handle TypeRemovable, Tubular
Load Capacity2000 lbs.
Number Of Caster Wheels4
Number Of Casters4
Overall Height41"
Overall Length53"
Overall Width25"
Assembled/unassembledUnassembled
Caster Wheel TypePhenolic
Caster Wheel/tread MaterialPhenolic
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
Deck Finish/coatingPowder Coated
Deck Gauge12 ga.
Deck SurfaceSmooth
FeaturesTransport Heavy Items with Easy Load and Unload
Frame Finish/coatingPowder Coated
Handle Height41"
Handle Pocket LocationSingle End
Includes1-1/2" Sides, Lip Edge Deck
Lip Height1 1/2"
Lip Style4-Sided Lipped
Number Of Platforms1
Side Panel TypeNo Side Panels

Shipping Info:

Ship weight (kg) 81.9
Ship height (cm)86.36
Ship length (cm)152.4
Ship width (cm)81.28
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityCaster Wheel Dia.Deck LengthDeck WidthDeck HeightOverall LengthOverall WidthCaster Dia.Price
JAMCO AY248-Z8 Work Height Platform Truck 1200 Lb. | AA7KAP 16A883 AY248Z800GP1200 lbs.8"48"24"29"53"25"8"€1,342.19
RFQ
JAMCO AY360-Z8 Work Height Platform Truck 1200 Lb. | AA7KAQ 16A884 AY360Z800GP1200 lbs.8"60"30"29"65"31"8"€1,734.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO FN248P700GP Work Height Platform Truck 2000 Lb.
€1,117.91 /unit