JAMCO CL30 Corrosive Safety Cabinet 43 Inch Width x 44 Inch Height | AH7MHE 36WJ06

JAMCO CL30BP Corrosive Safety Cabinet 43 Inch Width x 44 Inch Height

Item: AH7MHE Model: CL30BPCross Ref: 36WJ06
In Stock

Get it by Tuesday, Jun 17

€2,074.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrosive Safety Cabinet
Cabinet TypeBench Top
Capacity30 gal.
ColorBlue
Depth18"
Door Opening Height38"
Door Opening Width14"
Door TypeManual
FinishPowder Coat
Handle TypePaddle Latch
Height44"
Height RangeCounter Height
MaterialSteel
Number Of Doors2
Number Of Shelves1
Safety Cabinet ApplicationCorrosive Cabinet
Safety Cabinet TypeUnder Counter
Sump Capacity5.2 gal.
Width43"
Compatible Shelf Model NumberGL143
Door Closure TypeManual
Door Construction14-Gauge Outside And 18-Gauge Inside Construction, Dual Wall
Door Handle TypeRecessed Pull Handle
Drum Capacity0
En Fire RatingNon Combustible
Exterior Depth18"
Exterior Height44"
Exterior Width43"
Features2" Leakproof Sill To Contain Leaks, Adjustable Leveling Feet, Doors Has 3 Point Locking System And Radius Edges, Safety Signage In Large Red Letters, Twin 2" Flame Arrester Vents
Fm ClassClass 6050
Includes(2) Keys, (2) Polyethylene Tray, Adjustable Leveling Feet, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage" Large Red Letters, Twin 2" Flame Arrester Vents
Includes RollersNo
Indoor/outdoorIndoor
Leveling FeetYes
Lock TypeKeyed
Nfpa 30Yes
Nfpa 400No
Osha Standard1910.106
Safety Storage ApplicationCorrosive Cabinet
Safety Storage TypeCabinet
Shelf Adjustment Increments3"
StandardsFM APPROVED, UFC 79
Storage Capacity30 gal.
Storage Container TypeSmall Containers
Wall Construction18 ga. Construction, Dual Wall with 11/2" Air Gap

Shipping Info:

Ship weight (kg) 117
Ship height (cm)111.76
Ship length (cm)45.72
Ship width (cm)109.22
Country of OriginUS

Product Details:

    • Rated For Flammable Storage : Yes

Product Variants

ProductModelCabinet TypeNumber Of DoorsDepthHeightSump CapacityDoor Opening HeightDoor Opening WidthHeight RangePrice
JAMCO CK30 Corrosive Safety Cabinet 30 Gallon Blue | AG6ZUD 49R171 CK30BP-218"44"5.8 gal.38"39"-€2,032.25
JAMCO CK45 Corrosive Safety Cabinet 45 Gallon Blue | AG6ZUE 49R172 CK45BP-218"65"5.8 gal.59"39"-€2,319.53
RFQ
JAMCO CK60 Corrosive Safety Cabinet 60 Gallon Blue | AG6ZUF 49R173 CK60BP-234"65"8.8 gal.59"31"-€2,904.94
RFQ
JAMCO CL12 Corrosive Safety Cabinet 23 Inch Width x 35 Inch Height | AH7MHB 36WJ03 CL12BPBench Top118"35"2.6 gal.29"14"Desk Or Table Height€1,292.76
JAMCO CL24 Corrosive Safety Cabinet 24 Gallon 18 Inch Depth | AH7MHD 36WJ05 CL24BPSlimline118"65"2.6 gal.59"14"Full Height€1,895.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO CL30BP Corrosive Safety Cabinet 43 Inch Width x 44 Inch Height
€2,074.40 /unit