JESSUP MANUFACTURING GRAN13810 Anti-Slip Tape, 4 x 60.0 Feet, 80 Grit Silicon Carbide, Rubber Adhesive | CD2WXK 448K79

JESSUP MANUFACTURING GRAN13810 Anti-Slip Tape, 4 x 60.0 Feet, 80 Grit Silicon Carbide, Rubber Adhesive

Item: CD2WXK Model: GRAN13810Cross Ref: 448K79
Limited Availability
€69.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntislip Tape
AdhesiveRubber
Adhesive MaterialRubber
BackingKraft Paper
Backing TypeKraft Paper
ColorBlack
Glow In The DarkNo
Grit Size80
Indoor/outdoorIndoor/Outdoor
Length60 ft.
MaterialSilicon Carbide
Performance Temp.-20°F to +175°F
ShapeContinuous Roll
Size80 mm
Thickness800 mil.
Width4"
Adhesion To Steel115 oz./in.
Adhesive PropertiesAggressive Adhesive
Anti-slip SurfaceSilicon Carbide
EnvironmentIndoor and Outdoor
For ApplicationChemical Environments
Imperial Tape Length60 ft.
Imperial Tape Width4"
Liner IncludedYes
Maximum Tape Performance Temperature175°F
Message LegendNo Legend
Minimum Application Temperature50°F
Minimum Tape Performance Temperature-20°F
Package Quantity1
Product FormContinuous Roll
Specifications MetADA, NFSI, OSHA
StandardsADA, NFSI CERTIFIED FOR HIGH TRACTION, OSHA, PROP 65
Surface AbrasiveFine
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape ColorBlack
Tape PatternSolid
Tape Resistance PropertiesChemical-Resistant, Oil-Resistant
Tape Thickness28 mil.
Traffic TypeLight Traffic

Shipping Info:

Ship weight (kg) 1.1182

Product Variants

ProductModelGlow In The DarkPerformance Temp.ShapeColorAdhesiveBacking TypeGrit SizeSizePrice
JESSUP MANUFACTURING GRAN13824 Solid Black Anti-Slip Tape, 8 x 60.0 ft., Rubber Adhesive | CD2NHX 448K63 GRAN13824No-20°F to +175°FContinuous RollBlackRubberKraft Paper8080 mm€134.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESSUP MANUFACTURING GRAN13810 Anti-Slip Tape, 4 x 60.0 Feet, 80 Grit Silicon Carbide, Rubber Adhesive
€69.48 /unit