JAMCO CC460-P6 Stock Cart 3000 Lb. 60 Inch Length | AA7KCK 16A931

JAMCO CC460-P6 Stock Cart 3000 Lb. 60 Inch Length

Item: AA7KCK Model: CC460-P6Cross Ref: 16A931
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,308.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Cart
Caster Dia.6"
Caster MaterialPhenolic
Caster Width2"
ColorGray
ConstructionWelded Steel
Distance Between Shelves17"
FinishPowder Coat
Gauge Thickness12 ga.
Load Capacity3000 lbs.
MaterialWelded Steel
Number Of Shelves3
Overall Height48"
Overall Length60"
Overall Width36"
Shelf Length60"
Shelf Width36"
Assembled/unassembledAssembled
Bottom Shelf Lip Height1 1/2"
Capacity Per Shelf1000 lbs.
Caster Brake TypeNo Brake Included
Caster Mounting TypePlate
Caster Wheel Dia.6"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPhenolic
Caster/wheel Configuration(2) Rigid, (2) Swivel
Distance Between Middle And Bottom Shelf17"
Distance Between Top And Middle Shelf17"
Gauge14 ga.
Handle TypeFlat
Includes3 Shelves
Includes Electrical OutletsNo
Lip Style4-Sided Lipped
Method Of ConstructionWelded
Number Of Compartments0
Number Of Drawers0
Overall L X W X H66-1/2" x 36-1/4" x 41"
Shelf L X W60" x 36"
Top Shelf Lip Height1 1/2"

Shipping Info:

Ship weight (kg) 104.4
Ship height (cm)182.88
Ship length (cm)121.92
Ship width (cm)101.6
HS code9403200030
Country of OriginUS

Product Variants

ProductModelLoad CapacityCaster MaterialOverall LengthOverall WidthShelf LengthShelf WidthMaterialNumber Of ShelvesPrice
JAMCO CC248-R6 Stock Cart 2000 Lb. 48 Inch Length | AF3UCW 8CYY7 CC248R600GP2000 lbs.Mold On Rubber48"24"48"24"Welded Steel3€905.08
JAMCO CC360-P6 Stock Cart 3000 Lb. 60 Inch Length | AF4CJQ 8PLY1 CC360P600GP3000 lbs.Phenolic60"30"60"30"Welded Steel3€1,571.97
RFQ
JAMCO CC236-P6 Stock Cart 3000 Lb. 36 Inch Length | AF4HWW 8XEW4 CC236P600GP3000 lbs.Phenolic36"24"36"24"Welded Steel3€763.70
JAMCO CC360-R6 Stock Cart 2000 Lb. 60 Inch Length | AF4PUV 9EZU6 CC360R600GP2000 lbs.Mold On Rubber60"30"60"30"Welded Steel3€1,571.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO CC460-P6 Stock Cart 3000 Lb. 60 Inch Length
€1,308.44 /unit