JAMCO BU06 Flammable Safety Cabinet 6 Gallon Yellow | AG6ZTU 49R161

JAMCO BU06YP Flammable Safety Cabinet 6 Gallon Yellow

Item: AG6ZTU Model: BU06YPCross Ref: 49R161
In Stock

Get it by Thursday, Jun 12

€1,174.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Safe Cabinet
Capacity6 gal.
ColorYellow
Depth18"
Door Opening Height18"
Door Opening Width20"
Door TypeSelf Closing
FinishGalvanized
Handle TypeRecessed Paddle
Height22"
MaterialSteel
Number Of Doors1
Number Of Shelves0
Safety Cabinet ApplicationFlammable Cabinet
Safety Cabinet TypeStackable
Sump Capacity2.7 gal.
Width23"
Cabinet TypeCountertop
Door Closure TypeSelf Closing
Door Handle TypeRecessed Pull Handle
En Fire RatingNon Combustible
Exterior Depth18"
Exterior Width23"
Includes RollersNo
Indoor/outdoorIndoor
Lock TypeKeyed
Nfpa 30Yes
Nfpa 400No
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
Shelf Adjustment Increments3"
StandardsUFC 79
Storage Capacity6 gal.
Storage Container TypeSmall Containers

Shipping Info:

Ship weight (kg) 70.2
Ship height (cm)71.12
Ship length (cm)76.2
Ship width (cm)76.2
HS code9403200030

Product Variants

ProductModelFinishDoor Opening WidthSump CapacitySafety Cabinet ApplicationColorHandle TypeMaterialNumber Of ShelvesPrice
JAMCO BU11 Flammable Safety Cabinet 6 Gallon Yellow | AG6ZTV 49R162 BU11YPPowder Coat31"4.3 gal.Flammable CabinetYellowRecessed PaddleSteel-€1,383.25
JAMCO BU15 Flammable Safety Cabinet 6 Gallon Yellow | AG6ZTW 49R163 BU15YPPowder Coat39"5.6 gal.Flammable CabinetYellowRecessed PaddleSteel-€1,402.04
JAMCO BY06 Flammable Safety Cabinet 6 Gallon Yellow | AG6ZTX 49R164 BY06YPPowder Coat20"2.7 gal.Flammable CabinetYellowRecessed PaddleSteel-€934.57
JAMCO BY11 Flammable Safety Cabinet 6 Gallon Yellow | AG6ZTY 49R165 BY11YPPowder Coat31"4.3 gal.Flammable CabinetYellowRecessed PaddleSteel-€1,112.56
JAMCO BY15 Flammable Safety Cabinet 6 Gallon Yellow | AG6ZTZ 49R166 BY15YPPowder Coat39"5.6 gal.Flammable CabinetYellowRecessed PaddleSteel-€1,068.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO BU06YP Flammable Safety Cabinet 6 Gallon Yellow
€1,174.34 /unit