TB WOODS L11058NK L-Jaw Hub, Bore Size 5/8 Inch, No Keyway, Carbon Steel | AK4BAK

TB WOODS L11058NK L-Jaw Hub, Sinter Carbon Steel, L110 Size, 0.625 inch Bore Dia.

Item: AK4BAK Model: L11058NK
In Stock

Get it by Monday, Jun 16

€62.67 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Dia.5/8"
Bore Size5/8"
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished Bore
Center0.85"
Element TypeJaw Coupling Hub
Hub MaterialSinter Carbon Steel
Jaw TypeStraight
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore1.69"
Max. Parallel Misalignment0.015"
Max. Speed5000 RPM
Outside Dia.3.33"
Overall Length4.23"
Set Screw Thread ClassClass 2B
Set Screw Thread Size3/8"-16
Set Screw Thread TypeCoarse
Setscrew Length5/8"
SizeL110
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)8.46
Ship length (cm)10.74
Ship width (cm)8.46

Product Variants

ProductModelBore Dia.Outside Dia.Hub MaterialMax. SpeedMax. Parallel MisalignmentKeyway SizeMax. Angular MisalignmentCenterPrice
TB WOODS L05038NK Jaw Coupling, No Keyway, 3/8 Inch Bore Size, Carbon Steel | AK4ARG L05038NK3/8"1 2/25"Sinter Carbon Steel18000 RPM0.015"No Keyway-0.47"€5.82
TB WOODS L05012 Jaw Coupling, 1.08 Inch Outside Dia., Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ARL L050121/2"1 2/25"Sinter Carbon Steel18000 RPM0.015"1/8" x 1/16"-0.47"€5.45
TB WOODS L07012 Jaw Coupling, 1.36 Inch Outside Dia., Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ARR L070121/2"1 9/25"Sinter Carbon Steel14000 RPM0.015"1/8" x 1/16"0.015"1/2"€8.46
TB WOODS L07014NK Jaw Coupling, No Keyway, 1/4 Inch Bore Size, Carbon Steel | AK4ART L07014NK1/4"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04
TB WOODS L0707/16NK Jaw Coupling, No Keyway, 7/16 Inch Bore Size, Carbon Steel | AK4ARX L0707/16NK0.438"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway0.015"1/2"€9.04
TB WOODS L0705/16NK Jaw Coupling, No Keyway, 5/16 Inch Bore Size, Carbon Steel | AK4ATA L0705/16NK0.312"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04
TB WOODS L07012NK Jaw Coupling, No Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ATC L07012NK1/2"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS L11058NK L-Jaw Hub, Sinter Carbon Steel, L110 Size, 0.625 inch Bore Dia.
€62.67 /unit