JACOBS CHUCK 30209 Keyed Drill Chuck 0.250 In | AC9WYK 3L872

JACOBS CHUCK 30209 Keyed Drill Chuck 0.250 In

Item: AC9WYK Model: 30209Cross Ref: 3L872
In Stock

Get it by Tuesday, Jun 17

€209.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Chuck
Accessory TypeHeavy Duty
Bearing TypeBall
Capacity Min.1/25"
Chuck Diameter1 14/25"
Chuck TypeKeyed
Closed Length2.41"
ConstructionSteel
FeaturesOne-Piece Sleeve Eliminates Crack Between Driving Teeth
For Use WithMachine Tools
IncludesChuck Key
Key NumberK30
KeyingKeyed
MaterialHigh Speed Steel , Steel
Max. Capacity1/4"
Max. Drill Capacity1/4"
Min. Drill Capacity1/25"
Mounting Size2JT
Mounting Type2JT
Nominal Capacity1/4"
Open Length1.95"
Drill Bit Shank Capacity (decimal Equivalent)0.0468 to 0.2500
Drill Bit Shank Capacity (fractional Inch)3/64" to 1/4"
Duty RatingHeavy
For Max Drill Bit Shank Size1/4"
For Min Drill Bit Shank Size3/64"
Includes SleeveSleeve Included
Jacobs Taper Drive TypeStandard Drive
KeyChuck Key Included
Outside Diameter - Maximum1.563"
Overall Length1 61/64"
Product TypeDrill Chuck
SeriesBB Series
T.i.r. Tolerance0.003"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.3
Ship length (cm)7.62
Ship width (cm)7.11
HS code8466100175
Country of OriginTW

Product Variants

ProductModelMaterialBearing TypeMax. CapacityCapacity Min.Closed LengthOpen LengthNominal CapacityKey NumberPrice
JACOBS CHUCK 14442 Keyed Drill Chuck 0.500 In | AC9WYD 3L852 14442SteelPlain1/2"1/25"3 13/25"2.74"1/2"K3€159.70
JACOBS CHUCK 14445 Keyed Drill Chuck 0.500 In | AC9WYE 3L854 14445SteelPlain1/2"1/25"3 13/25"2.74"1/2"K3€227.26
JACOBS CHUCK 14451 Keyed Drill Chuck 0.500 In | AC9WYF 3L856 14451SteelPlain1/2"1/25"3.71"2.93"1/2"K3C€166.82
JACOBS CHUCK 35B 1/2 Keyed Drill Chuck 0.625 In | AC9WYG 3L862 35B 1/2SteelPlain5/8"0.156"3 13/25"2.74"5/8"K3€340.32
JACOBS CHUCK 36KD Keyed Drill Chuck 0.800 In | AC9WYH 3L864 36KDSteelPlain4/5"0.18"4 1/4"3.42"3/4"K4€419.02
JACOBS CHUCK 30215 Keyed Drill Chuck 0.375 In | AC9WYL 3L874 30215SteelBall3/8"1/25"2 22/25"2.26"3/8"K32€232.98
JACOBS CHUCK 14N Keyed Drill Chuck 0.500 In | AC9WYM 3L876 14NSteelBall1/2"1/25"3 22/25"2.97"1/2"K3€365.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACOBS CHUCK 30209 Keyed Drill Chuck 0.250 In
€209.07 /unit