VERMONT GAGE 401101010 1/16-27 NPT BASIC L-1 PLG GAGE | BH2XAM

VERMONT GAGE 401101010 Pipe Threaded Plug Gauge, 1/16 Inch - 27 Thread Size, Member Only, X Tolerance Class, NPT

Item: BH2XAM Model: 401101010Cross Ref: 413L87
Limited Availability
€99.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Dimension TypeInch
Gauge FinishUncoated
Gauge MaterialTool Steel
Handle DesignMember Only
HardnessRc 60-62
Included CertificationCertificate Of Accuracy With Nist Traceability
Thread DirectionRight Hand
Thread Size1/16"-27
Thread TypeNPT
FinishUncoated
Handle DesignMember Only
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy With NIST Traceability
MaterialSteel
Standard Logoasme.png
StandardsASME B1.20.1
System Of MeasurementInch
Thread DirectionRight Hand
Thread Size1/16"-27
Thread TypeNPT
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.16
Ship width (cm)0.16
Country of OriginUS

Product Variants

ProductModelFinishDimension TypeThread TypeHandle DesignThread DirectionGauge FinishGauge MaterialMaterialPrice
VERMONT GAGE 401102510 1/8-27 NPT BASIC L-1 PLG GAGE | BH2XAN 401102510--------€77.96
VERMONT GAGE 401104010 1/4-18 NPT BASIC L-1 PLG GAGE | BH2XAQ 401104010UnfinishedInch-Member OnlyRight HandUncoatedTool Steel-€82.29
VERMONT GAGE 401105510 3/8-18 NPT BASIC L-1 PLG GAGE | BH2XAR 401105510UnfinishedInch-Member OnlyRight HandUncoatedTool Steel-€86.63
VERMONT GAGE 401107010 1/2-14 NPT BASIC L-1 PLG GAGE | BH2XAU 401107010UnfinishedInch-Member OnlyRight HandUncoatedTool Steel-€99.62
VERMONT GAGE 401108510 3/4-14 NPT BASIC L-1 PLG GAGE | BH2XAW 401108510-InchNPTMember OnlyRight HandUncoatedTool Steel-€112.61
VERMONT GAGE 401110010 1-11 1/2 NPT BASIC L-1 PLG GAGE | BH2XAY 401110010UnfinishedInch-Member OnlyRight HandUncoatedTool Steel-€129.94
VERMONT GAGE 401111510 1 1/4-11 1/2 NPT BASIC L-1 PLG GAGE | BH2XBA 401111510-InchNPTMember OnlyRight HandUncoatedTool Steel-€142.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 401101010 Pipe Threaded Plug Gauge, 1/16 Inch - 27 Thread Size, Member Only, X Tolerance Class, NPT
€99.62 /unit