Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JACOBS CHUCK 36KD Keyed Drill Chuck 0.800 In | AC9WYH 3L864

JACOBS CHUCK 36KD Keyed Drill Chuck, 0.800 In

Item: AC9WYH Model: 36KDCross Ref: 3L864
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€419.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Chuck
Accessory TypeHeavy Duty
Bearing TypePlain
Capacity Min.0.18"
Chuck TypeKeyed
Closed Length4 1/4"
ConstructionSteel
Key NumberK4
MaterialSteel
Max. Capacity4/5"
Mounting Size3JT
Mounting Type3JT
Nominal Capacity3/4"
Open Length3.42"
Compatible Tool TypeBench Top-Mounted Power Tools, Floor-Mounted Power Tools
Drill Bit Shank Capacity (decimal Equivalent)0.1875 to 0.7969
Drill Bit Shank Capacity (fractional Inch)3/16" to 51/64"
Duty RatingHeavy
FeaturesHardened Keyholes, Hardened Nose, Jaws Center Grind for Straightness and Alignment, Through Hardened Sleeve Teeth
For Max Drill Bit Shank Size51/64"
For Min Drill Bit Shank Size3/16"
Includes SleeveSleeve Included
Jacobs Taper Drive TypeSlot Drive
KeyChuck Key Included
KeyingKeyed
Outside Diameter - Maximum2.54"
Overall Length3 27/64"
Product TypeDrill Chuck
Series36 Series
T.i.r. Tolerance0.004"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)8.64
Ship length (cm)12.7
Ship width (cm)9.14
HS code8466100130
Country of OriginCN

Product Details:

    • Industrial-grade, heavy-duty drill chuck with a positive drive slot offering high accuracy and gripping power
    • Suitable for use with portable, bench-top and floor-mounted power tools
    • Centre-ground jaws for absolute straightness and accurate alignment
    • Single-piece sleeve design helps to prevent cracks between driving teeth
    • Through-hardened sleeve teeth, keyholes and hardened chuck nose provides excellent wear resistance

Product Variants

ProductModelMaterialBearing TypeMax. CapacityCapacity Min.Closed LengthOpen LengthNominal CapacityKey NumberPrice
JACOBS CHUCK 14442 Keyed Drill Chuck 0.500 In | AC9WYD 3L852 14442SteelPlain1/2"1/25"3 13/25"2.74"1/2"K3€159.70
JACOBS CHUCK 14445 Keyed Drill Chuck 0.500 In | AC9WYE 3L854 14445SteelPlain1/2"1/25"3 13/25"2.74"1/2"K3€227.26
JACOBS CHUCK 14451 Keyed Drill Chuck 0.500 In | AC9WYF 3L856 14451SteelPlain1/2"1/25"3.71"2.93"1/2"K3C€166.82
JACOBS CHUCK 35B 1/2 Keyed Drill Chuck 0.625 In | AC9WYG 3L862 35B 1/2SteelPlain5/8"0.156"3 13/25"2.74"5/8"K3€340.32
JACOBS CHUCK 30209 Keyed Drill Chuck 0.250 In | AC9WYK 3L872 30209SteelBall1/4"1/25"2.41"1.95"1/4"K30€209.07
JACOBS CHUCK 30215 Keyed Drill Chuck 0.375 In | AC9WYL 3L874 30215SteelBall3/8"1/25"2 22/25"2.26"3/8"K32€232.98
JACOBS CHUCK 14N Keyed Drill Chuck 0.500 In | AC9WYM 3L876 14NSteelBall1/2"1/25"3 22/25"2.97"1/2"K3€365.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACOBS CHUCK 36KD Keyed Drill Chuck, 0.800 In
€419.40 /unit