JACKSON SAFETY 46240 Welding Helmet, ADF 4/5-8/9-13 Shade Range | CF4RVU

JACKSON SAFETY 46240 Welding Helmet, ADF 4/5-8/9-13 Shade Range

Item: CF4RVU Model: 46240Cross Ref: 783RJ6
In Stock

Get it by Monday, Jun 16

€324.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Helmet
Control TypeDigital/Analog
Filter Size110 mm x 90 mm
Lens Shade4/5-8/9-13
Switch Speed0.1 ms
Tig RatingGreater Than 5A
Viewing Area98 mm x 62 mm
Battery Type(2) CR2032, Solar Cells
ColorBlack
En379 Classification1/1/1/1
FeaturesIntegrated Mag Lens Holder, Low Tig Amp Rated <2A, Solar Powered
GraphicsNone
Grind ModeYes
Helmet MaterialThermoplastic
Helmet TypeAuto-Darkening
IncludesPatented 370 Speed Dial Ratcheting Headgear System
Includes BatteriesYes
Includes Electromagnetic SensorNo
Lens ColorClear
MagnificationNo
Number Of Arc Sensors4
Power SourceSolar Technology and (2) CR2032 Replacement Batteries
SeriesTranslight 455
StandardsANSI Z87.1, CAN/CSA Z94.3, CE
Suspension Adjustment TypeRatchet
Switching Speed1/40000 sec.
Welding Light State4
Welding Shade DesignationW5-W13

Shipping Info:

Ship weight (kg) 0.918
Country of OriginCN

Product Variants

ProductModelViewing AreaColorWelding Shade DesignationSuspension Adjustment TypeSwitch SpeedControl TypeFilter SizeTig RatingPkg. Qty.Price
JACKSON SAFETY 46200 Welding Helmet, ADF 3/5-12 Shade Range | CF4RVR 4620090 mm x 35 mm---0.1 msDigital108 mm x 51 mmGreater Than 10A1€194.82
JACKSON SAFETY 46230 Welding Helmet, ADF 3/5-8/9-14 Shade Range | CF4RVT 4623098 mm x 62 mm---0.25 msDigital/Analog110 mm x 90 mmGreater Than 5A1-
RFQ
JACKSON SAFETY 46250 Welding Helmet, ADF 3/5-8/9-14 Shade Range | CF4RVV 4625098 mm x 82 mm---0.2 msDigital/Analog114 mm x 133 mmGreater Than 5A1€315.40
JACKSON SAFETY J5032 Welding Helmet, 10 Mg Shade, 110 x 90mm Size, Black | CF4RYT J5032-Black------1-
RFQ
JACKSON SAFETY J7101 Welding Helmet, 4/9-13 Shade Range | CF4TAG J710192 mm x 41 mm-------1-
RFQ
JACKSON SAFETY J8024 Welding Helmet, ADF 4/9-13 Interior, 110 x 90mm Cartridge | CF4TBL J8024--------1-
RFQ
JACKSON SAFETY J8049 Welding Helmet, ADF 4/9-13 Exterior, 110 x 90mm Cartridge, Black | CF4TBN J804997 mm x 42 mmBlack------1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACKSON SAFETY 46240 Welding Helmet, ADF 4/5-8/9-13 Shade Range
€324.67 /unit